!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTIMETER AUTMTC PRECISION POCKET

MULTIMETER AUTMTC PRECISION POCKET

AMPROBE

MULTIMETER AUTMTC PRECISION POCKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTIMETER AUTMTC PRECISION POCKET

MULTIMETER AUTMTC PRECISION POCKET

AMPROBE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $197.02 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FETPM55A
  • Mfr. Model # PM55A
  • UNSPSC # 41113630
  • CATALOGUE PAGE # 152
  • Shipping Weight 0.55 lbs

Technical Specs

  • ItemDigital Multimeter
  • Basic AC Voltage Accuracy1.5 % + 5 dgt
  • Data HoldYes
  • Instrument Safety RatingCAT III 300 V, CAT II 600 V
  • Maximum DC Voltage Measurement600 V
  • Special FeaturesANSI-NEDA-5004LC, Automatic Power Off, Autotect(TM) Feature Directs the Meter to Know If it is Measuring AC or DC Volts or Resistance with No User Interface, Measures AC/DC Current, Capacitance, Frequency, Continuity with Beeper, Power Supply 3 V Standard Button Battery X 1 (IEC-Cr2032, the Autotect(TM) Feature has Lower Input Impedance Which Zeros Out Ghost Voltages, Voltect(TM) Feature is a Built-In, Non-Contact Voltage Detector
  • Calibration Certificate IncludedNo
  • Multimeter StylePocket
  • Capacitance Measurement Accuracy+/- (3.5 %+6 dgt)
  • Bluetooth CompatibleNo
  • DustproofNo
  • Removable ScreenNo
  • WaterproofNo
  • AC Response CalculationAverage
  • AC Current Measurement Resolution400 uA
  • Auto Power OffYes
  • Batteries IncludedYes
  • Battery ChemistryLithium-Ion
  • Battery Voltage3V
  • Computer Interface Connection TypeNone
  • DC Current Measurement Resolution400 uA
  • Depth4.4 in
  • Display TypeLCD
  • IncludesBattery (Installed), Carrying Case
  • Maximum Capacitance Measurement2,000 uF
  • Maximum Operating Temperature104 Degrees F
  • Maximum Storage Temperature140 Degrees F
  • Minimum AC Current Measurement0 A
  • Minimum Capacitance Measurement100 nF
  • Minimum DC Voltage Measurement6 V
  • Minimum Operating Temperature32 Degrees F
  • Minimum Storage Temperature-4 Degrees F
  • Overall Height0.4 in
  • Resistance Measurement Resolution600 ohm
  • Temperature Measurement Resolution0 Degrees C
  • Audible Continuity Yes
  • Basic DC Voltage Accuracy +/-0.80% + 3 Digits
  • Basic DC Current Accuracy +/- (1.2 %+3 dgt)
  • Maximum AC Voltage Measurement 600 V
  • Instrument Counts 6,000
  • Maximum AC Current Measurement 2,000 uA
  • Maximum DC Current Measurement 2,000 uA
  • Basic AC Current Accuracy +/- (1.5 %+3 dgt)
  • Frequency Measurement Accuracy +/- (0.5 %+4 dgt)
  • Current Leakage Testing No
  • Intrinsically Safe No
  • Thermal Imaging No
  • Parameters Measured AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance
  • Resistance Measurement Accuracy +/-2%
  • AC Voltage Measurement Resolution 6 V
  • Auto Ranging Yes
  • Battery Access Yes
  • Battery Size 3V
  • Capacitance Measurement Resolution 100 nF
  • Data Logging Yes
  • DC Voltage Measurement Resolution 6 V
  • Diode Test Yes
  • Frequency Measurement Resolution 10 Hz
  • Manufacturers Warranty Length 1 yr
  • Maximum Frequency Measurement 30 kHz
  • Maximum Resistance Measurement 6 megaohm
  • Maximum Temperature Measurement 104 Degrees F
  • Minimum AC Voltage Measurement 6 V
  • Minimum DC Current Measurement 400 uA
  • Minimum Frequency Measurement 10 Hz
  • Minimum Resistance Measurement 600 ohm
  • Minimum Temperature Measurement 32 Degrees F
  • Overall Width 2.1 in
  • Standards CE, cULus, IEC61010-1, UL61010B-1, CAN/CSA-C22.2 No. 1010.1-92
  • Weight 3 oz
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list