!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTIMETER AMPROBE DIG 600M

MULTIMETER AMPROBE DIG 600M

AMPROBE

MULTIMETER AMPROBE DIG 600M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTIMETER AMPROBE DIG 600M

MULTIMETER AMPROBE DIG 600M

AMPROBE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $220.09 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FETDM73C
  • Mfr. Model # DM73C
  • UNSPSC # 41113630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.57 lbs

Technical Specs

  • ItemDigital Multimeter
  • Basic AC Voltage Accuracy+/- (1.5 % rdg + 8 dgt)
  • Data HoldYes
  • Maximum AC Voltage Measurement600 V
  • Instrument Counts3,400
  • Calibration Certificate IncludedNo
  • Bluetooth CompatibleNo
  • DustproofNo
  • Removable ScreenNo
  • WaterproofNo
  • AC Response CalculationAverage
  • AC Voltage Measurement Resolution3.4 V
  • Auto RangingYes
  • Batteries IncludedYes
  • Battery ChemistrySilver Oxide
  • Computer Interface Connection TypeNone
  • DC Voltage Measurement Resolution3.4 V
  • Diode TestYes
  • Includes(2) Batteries (Installed), Spare Tip, Test Lead with Alligator Clip
  • Maximum Operating Temperature104 Degrees F
  • Maximum Storage Temperature140 Degrees F
  • Minimum AC Voltage Measurement3.4 V
  • Minimum Operating Temperature32 Degrees F
  • Minimum Storage Temperature-4 Degrees F
  • Overall Height5.1 in
  • Resistance Measurement Resolution340 ohm
  • Temperature Measurement Resolution0 Degrees C
  • Audible Continuity Yes
  • Basic DC Voltage Accuracy +/-0.50% + 2 Digits
  • Instrument Safety Rating CAT III 300 V, CAT II 600 V
  • Maximum DC Voltage Measurement 600 V
  • Special Features 3 3/4-Digit LCD Display, 3,400 Count Digital Display Plus Analog Bargraph, 600 V AC and 600 V DC Ranges, Auto Power Off, Continuity Beeper, Improved DC Basic Accuracy 0.5%, Resistance to 34 megaohm, UL 3111-1 Listed
  • Multimeter Style Pen
  • Current Leakage Testing No
  • Intrinsically Safe No
  • Thermal Imaging No
  • Parameters Measured AC Voltage, DC Voltage, Resistance
  • Resistance Measurement Accuracy +/-3%
  • Auto Power Off Yes
  • Bar Graph Included Yes
  • Battery Access Yes
  • Battery Size 1.5V
  • Data Logging No
  • Depth 0.6 in
  • Display Type LCD
  • Manufacturers Warranty Length 1 yr
  • Maximum Resistance Measurement 34 megaohm
  • Maximum Temperature Measurement 104 Degrees F
  • Minimum DC Voltage Measurement 3.4 V
  • Minimum Resistance Measurement 340 ohm
  • Minimum Temperature Measurement 32 Degrees F
  • Overall Width 3.1 in
  • Standards CE, cULus, UL 3111-1
  • Weight 4 oz
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list