!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTIMETER AMPROBE 4000 COUNT RES

MULTIMETER AMPROBE 4000 COUNT RES

AMPROBE

MULTIMETER AMPROBE 4000 COUNT RES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTIMETER AMPROBE 4000 COUNT RES

MULTIMETER AMPROBE 4000 COUNT RES

AMPROBE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $410.38 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FET35XP-A
  • Mfr. Model # 35XP-A
  • UNSPSC # 41113630
  • CATALOGUE PAGE # 152
  • Shipping Weight 1.39 lbs

Product Details

HVAC test and measurement equipment, VolTect non-contact volts detector, 4,000-count resolution, temperature measurement capability to 1,000 degrees Celsius, 750 VAC/1,000 VDC rating.

Technical Specs

  • ItemDigital Multimeter
  • Basic AC Voltage Accuracy+/- (1.5 % rdg + 5 dgts)
  • Data HoldYes
  • Instrument Safety RatingCAT III 300 V, CAT II 600 V, CAT I 1,000 V
  • Maximum DC Voltage Measurement600 V
  • Special Features0.1 mA Resolution for Flame Sensor Testing, Capacitance for Motor Run/Start Test, Data Hold Freezes Display, Frequency to 1 MHz, Low Battery Indication, Magne-Grip(TM) Holster, Resistance to 40 megaohm, Temperature Measurement Capability to 1,000 Degrees C/1832 Degrees F (Type K Thermocouple Included), Voltect(TM) Non-Contact Voltage Detector
  • Calibration Certificate IncludedNo
  • Multimeter StyleFull Size
  • Capacitance Measurement Accuracy+/- (5.0 % rdg + 5 dgts)
  • Bluetooth CompatibleNo
  • DustproofNo
  • Removable ScreenNo
  • WaterproofNo
  • Temperature Measurement Accuracy+/- (1.0 % rdg + 3 Degrees C)
  • Resistance Measurement Accuracy+/-2%
  • AC Voltage Measurement Resolution400 V
  • Auto RangingYes
  • Battery AccessYes
  • Battery Size9V
  • Capacitance Measurement Resolution4 nF
  • Data LoggingNo
  • DC Voltage Measurement Resolution400 V
  • Diode TestYes
  • Frequency Measurement Resolution4 kHz
  • Includes9V Battery (Installed), Carrying Case, Magne-Grip(TM) Holder with Hanging Strap, Pair of Standard Test Leads, Temperature Adapter, Type K Thermocouple Probe
  • Maximum Capacitance Measurement4,000 uF
  • Maximum Operating Temperature122 Degrees F
  • Maximum Storage Temperature140 Degrees F
  • Minimum AC Current Measurement4 uA
  • Minimum Capacitance Measurement4 nF
  • Minimum DC Voltage Measurement400 V
  • Minimum Operating Temperature32 Degrees F
  • Minimum Storage Temperature-4 Degrees F
  • Overall Height6.1 in
  • Resistance Measurement Resolution40 kiloohm
  • Weight7.4 oz
  • Audible Continuity Yes
  • Basic DC Voltage Accuracy +/-0.50% + 1 Digit
  • Basic DC Current Accuracy +/- (1.0 % rdg + 2 dgt)
  • Maximum AC Voltage Measurement 600 V
  • Instrument Counts 4,000
  • Maximum AC Current Measurement 2 A
  • Maximum DC Current Measurement 2 A
  • Basic AC Current Accuracy +/- (1.5 % rdg + 5 dgts)
  • Frequency Measurement Accuracy +/- (0.1 % rdg + 3 dgts)
  • Current Leakage Testing No
  • Intrinsically Safe No
  • Thermal Imaging No
  • Parameters Measured AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance, Temperature (K)
  • AC Response Calculation Average
  • AC Current Measurement Resolution 400 uA
  • Auto Power Off Yes
  • Batteries Included Yes
  • Battery Chemistry Alkaline
  • Battery Voltage 9V
  • Computer Interface Connection Type None
  • DC Current Measurement Resolution 4 uA
  • Depth 1.3 in
  • Display Type LCD
  • Fuse Access Yes
  • Manufacturers Warranty Length 1 yr
  • Maximum Frequency Measurement 1 MHz
  • Maximum Resistance Measurement 40 megaohm
  • Maximum Temperature Measurement 1,832 Degrees F
  • Minimum AC Voltage Measurement 400 V
  • Minimum DC Current Measurement 4 uA
  • Minimum Frequency Measurement 4 kHz
  • Minimum Resistance Measurement 40 kiloohm
  • Minimum Temperature Measurement -4 Degrees F
  • Overall Width 2.8 in
  • Standards CE, US-CSA-C, UL
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list