!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTIGEAR METRIC COMBINATION FLEX H

MULTIGEAR METRIC COMBINATION FLEX H

GRAY TOOLS

MULTIGEAR METRIC COMBINATION FLEX H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTIGEAR METRIC COMBINATION FLEX H

MULTIGEAR METRIC COMBINATION FLEX H

GRAY TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $36.11 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GRT520012
  • Mfr. Model # 520012
  • UNSPSC # 27111753
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.226 lbs

Technical Specs

  • ItemCombination Flex Head Multigear Wrench
  • Head Size12 mm
  • Head Offset Angle15 Degrees
  • Head TypeOffset
  • Measurement TypeMetric
  • Box End Type12-Point Box End
  • Tether StyleNot Tether Capable
  • Non-MagneticNot Non-Magnetic
  • ReversingNot Reversing
  • Handle ColourSilver
  • Corrosion ResistantCorrosion-Resistant
  • StandardsANSI B107.9M, Federal Spec. CDA 39-GP-11b, Type 3 Style A, U.S. GGG-W-636 Type 4
  • Handle TypeOne-Piece
  • Material Stainless Steel
  • Overall Length 171 mm
  • Opening Angle (Deg.) 15 Degrees
  • Head Thickness 1/4 in
  • Opening Type Rounded
  • Number of Points 12
  • Nonsparking Non-Sparking
  • Insulated Not Insulated
  • Ratcheting Ratcheting
  • Anti-Slip Design No Anti-Slip Design
  • Wrench Length Style Standard
  • Weight 0.25 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories