!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTIGAS DETECTOR,LEL,O2,CO/H2S PID

MULTIGAS DETECTOR,LEL,O2,CO/H2S PID

MSA

MULTIGAS DETECTOR,LEL,O2,CO/H2S PID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTIGAS DETECTOR,LEL,O2,CO/H2S PID

MULTIGAS DETECTOR,LEL,O2,CO/H2S PID

MSA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10,501.64 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSA10165446EA
  • Mfr. Model # 10165446
  • UNSPSC # 46171613
  • CATALOGUE PAGE # 971
  • Shipping Weight 1.5 lbs

Technical Specs

  • ItemPortable Multigas Detector with PID
  • Gas TypeLEL, O2, CO, H2S, ISOBUTEYLENE
  • ResolutionLEL: 1% LEL O2:0.1% Vol CO:1 ppm H2S:1 ppm VOC:0.1 ppm
  • PID Ionization Energy Level10.6 eV
  • Alarm SettingUser Settable
  • Battery TypeLithium-Ion
  • DisplayColor
  • FeaturesDetects Combustible Gases In LEL and/or Volume Percentage Range, Oxygen, Carbon Monoxide, Carbon Dioxide, Hydrogen Sulfide, Sulfur Dioxide, Ammonia, Chlorine, VOCs, and Many Others Depending Upon Sensor Configuration. Rugged Overmolded Polycarbonate Housing Provides Unsurpassed Durability, Including Ability to Survive 10-ft. (3m) Drop, IP65-Certified, Field-Proven Integral Pump, Wireless Bluetooth Included Standard
  • Width3-1/2"
  • IncludesCalibration Tube, Power Supply
  • Detects LEL, O2, CO/H2S PID
  • Sensor Range LEL:0-100% O2: 0-30% Vol CO:0-2000 ppm H2S:0-200 ppm VOC: 0-2000 ppm
  • Housing Colour Charcoal Gray
  • Operating Temp. Range 0 Degrees - 40 Degrees C
  • Alarm Type Audible, Visual, Motion
  • Battery Life 13 hr.
  • Standards CSA 150820_CSA_2072894_70043086 & CSA - 150916_CSA_70030493_70030493
  • Height 2"
  • Depth 2"
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list