!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTI-TOOL PLIER, 16 TOOLS, 16 FUNCTIONS, STAINLESS STEEL, BLACK, YELLOW, MT16

MULTI-TOOL PLIER, 16 TOOLS, 16 FUNCTIONS, STAINLESS STEEL, BLACK, YELLOW, MT16

DEWALT

MULTI-TOOL PLIER, 16 TOOLS, 16 FUNCTIONS, STAINLESS STEEL, BLACK, YELLOW, MT16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTI-TOOL PLIER, 16 TOOLS, 16 FUNCTIONS, STAINLESS STEEL, BLACK, YELLOW, MT16

MULTI-TOOL PLIER, 16 TOOLS, 16 FUNCTIONS, STAINLESS STEEL, BLACK, YELLOW, MT16

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $43.84 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDDWHT71843
  • Mfr. Model # DWHT71843
  • UNSPSC # 27112108
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.52 lbs

Product Details

This MT16 series multi-tool has a handle that is black/yellow and has a straight style/type. In addition, it is made of stainless steel. This multi-tool includes bottle opener, can opener, fine knife blade, fold out carabiner/lanyard hole, hard wire cutter and more, bottle opener, can opener, fold-out carabineer and lanyard hole, knife blade, large screwdriver and more.

Technical Specs

  • ItemMulti-Tool
  • Closed Length3 1/2 in
  • Handle StyleStraight
  • Includes Pocket ClipPocket Clip Not Included
  • Includes SheathSheath Not Included
  • Multi Tool ItemMulti-Tool Pliers
  • Number of Tools16
  • Opening MechanismFold-Out
  • SeriesMT16
  • Tool MaterialStainless Steel
  • Blade Edge Type Serrated, Smooth
  • Handle Colour Black, Yellow
  • Includes Bottle Opener, Can Opener, Fine Knife Blade, Fold Out Carabiner/Lanyard Hole, Hard Wire Cutter, Medium Screwdriver, Phillips Screwdriver, Ruler, Scissors, Serrated Knife Blade, Small Screwdriver, Spring Loaded Needle-Nose Pliers, Spring Loaded Regular Pliers, Spring Loaded Wire Cutter, Wire Stripper, Wood/Metal File
  • Includes Secondary Tool Secondary Tool Not Included
  • Locking Locking
  • Number of Functions 16
  • One-Hand Operation Not One-Hand Operation
  • Primary Tool Pliers
  • Tool Access Internal
  • Tools Included Bottle Opener, Can Opener, Fold-Out Carabineer and Lanyard Hole, Knife Blade, Large Screwdriver, Medium Screwdriver, Phillips(R) Screwdriver, Ruler, Scissors, Serrated Knife Blade, Small Screwdriver, Spring-Loaded Needle-Nose Pliers, Spring-Loaded Pliers, Spring-Loaded Wire Cutter, Wire Stripper, Wood and Metal File
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list