!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTI-TOOL, MULTI-TOOL PLIER SET, 15 TOOLS, 15 FUNCTIONS, 4 IN CLOSED L, 6 IN OPEN L

MULTI-TOOL, MULTI-TOOL PLIER SET, 15 TOOLS, 15 FUNCTIONS, 4 IN CLOSED L, 6 IN OPEN L

WESTWARD

MULTI-TOOL, MULTI-TOOL PLIER SET, 15 TOOLS, 15 FUNCTIONS, 4 IN CLOSED L, 6 IN OPEN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTI-TOOL, MULTI-TOOL PLIER SET, 15 TOOLS, 15 FUNCTIONS, 4 IN CLOSED L, 6 IN OPEN L

MULTI-TOOL, MULTI-TOOL PLIER SET, 15 TOOLS, 15 FUNCTIONS, 4 IN CLOSED L, 6 IN OPEN L

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $142.24 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW1YJC7
  • Mfr. Model # 1YJC7
  • UNSPSC # 27112142
  • CATALOGUE PAGE # 338
  • Shipping Weight 1.15 lbs

Product Details

This multi-tool has a length of 2⅜ inch, plus it weighs 15.87 ounce. The stainless steel handle is blue/silver with an ergonomic style/type. In addition, it is made of plastic, stainless steel. This multi-tool is designed for: blade, file, opener, pliers, saw, screwdriver, wire cutter, wire stripper, bottle opener, can opener, file, fine blade, knife, large slotted screwdriver, long-nose plie and more.

Technical Specs

  • ItemMulti-Tool
  • Blade Length2 3/8 in
  • Handle ColourBlue, Silver
  • Handle StyleErgonomic
  • Includes Secondary ToolSecondary Tool Included
  • LockingLocking
  • Number of Functions15
  • One-Hand OperationNot One-Hand Operation
  • Opening MechanismFold-Out
  • Sheath MaterialPolyester
  • Tool Families IncludedBlade, File, Opener, Pliers, Saw, Screwdriver, Wire Cutter, Wire Stripper
  • Tools IncludedBottle Opener, Can Opener, File, Fine Blade, Knife, Large Slotted Screwdriver, Long-Nose Pliers, Medium Slotted Screwdriver, Phillips Screwdriver, Saw, Serrated Blade, Small Slotted Screwdriver, Standard Pliers, Wire Cutter, Wire Stripper
  • Blade Edge Type Serrated, Straight
  • Longueur fermé(e) 4 in
  • Handle Material Stainless Steel
  • Includes Pocket Clip Pocket Clip Not Included
  • Includes Sheath Sheath Included
  • Multi Tool Item Multi-Tool Plier Set
  • Number of Tools 15
  • Open Length 6 in
  • Primary Tool Pliers
  • Tool Access External
  • Tool Material Plastic, Stainless Steel
  • Weight 15.87 oz
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list