!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTI-TOOL, STAINLESS STEEL, SILVER STAINLESS STEEL HANDLE, 9.5 OZ WEIGHT

MULTI-TOOL, STAINLESS STEEL, SILVER STAINLESS STEEL HANDLE, 9.5 OZ WEIGHT

GERBER

MULTI-TOOL, STAINLESS STEEL, SILVER STAINLESS STEEL HANDLE, 9.5 OZ WEIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTI-TOOL, STAINLESS STEEL, SILVER STAINLESS STEEL HANDLE, 9.5 OZ WEIGHT

MULTI-TOOL, STAINLESS STEEL, SILVER STAINLESS STEEL HANDLE, 9.5 OZ WEIGHT

GERBER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $209.22 / EACH

EHC: EHC :
Min Qty 3 = $627.66

Compliance and Restrictions

  • None

This product must be purchased in multiples of 3 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GER31-003076N
  • Mfr. Model # 31-003076
  • UNSPSC # 27112108
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.02 lbs

Product Details

This multi-tool has a 3¼ inch length, plus it weighs 9.5 ounce. The stainless steel handle is silver. It features 3.2 inch magnetic bit driver and is made of stainless steel. This multi-tool includes carbide wire cutters and strippers, fine edge blade, flathead, Philips bits, magnetic centre and more, awl, blade, bits, cutters, driver, file, hole, opener, pliers, sheath, strippers, awl, file, full-size 3.25 inch 420hc plain edge blade, lanyard hole, magnetic 3.2 inch centre and more.

Technical Specs

  • ItemMulti-Tool
  • Blade Length3 1/4 in
  • Features3.2 in Magnetic Bit Driver
  • Handle MaterialStainless Steel
  • Includes SheathSheath Included
  • Multi Tool ItemMulti-Tool Pliers
  • Number of Tools14
  • Open Length6 19/32 in
  • Sheath MaterialMolle
  • Tool MaterialStainless Steel
  • Weight9.5 oz
  • Blade Edge Type Serrated
  • Closed Length 4 11/16 in
  • Handle Colour Silver
  • Includes Carbide Wire Cutters and Strippers, Fine Edge Blade, Flathead, Philips Bits, Magnetic Centre Axis Bit Driver, Serrated Blade, Awl, File, Lanyard
  • Locking Locking
  • Number of Functions 14
  • One-Hand Operation One-Hand Operation
  • Primary Tool Screw Driver
  • Tool Families Included Awl, Blade, Bits, Cutters, Driver, File, Hole, Opener, Pliers, Sheath, Strippers
  • Tools Included Awl, File, Full-Size 3.25 in 420HC Plain Edge Blade, Lanyard Hole, Magnetic 3.2 in Centre-Axis Bit Driver, Magnetic Flathead and Phillips Bits, Molle Compatible Sheath, Pry Bar with Nail Puller and Bottle Opener, Rotatable Carbide Wire Cutters and Strippers, Serrated Blade, Spring-Loaded Needlenose Pliers W/X-Channel Rail System
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list