!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTI-TOOL, STAINLESS STEEL, BLACK STAINLESS STEEL HANDLE

MULTI-TOOL, STAINLESS STEEL, BLACK STAINLESS STEEL HANDLE

GERBER

MULTI-TOOL, STAINLESS STEEL, BLACK STAINLESS STEEL HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTI-TOOL, STAINLESS STEEL, BLACK STAINLESS STEEL HANDLE

MULTI-TOOL, STAINLESS STEEL, BLACK STAINLESS STEEL HANDLE

GERBER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $65.66 / each

EHC: EHC :
Min Qty 3 = $196.98

Compliance and Restrictions

  • None

This product must be purchased in multiples of 3 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GER31-003702
  • Mfr. Model # 31-003702
  • UNSPSC # 27111504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Product Details

This multi-tool's stainless steel handle is black. It features fits in pocket. In addition, it is made of stainless steel. This multi-tool includes 2½ inch extension bit driver with 2-sided bit, 2½ inch fine edge blade with frame lock, and more, awl, bar, blade, driver, hammer, opener, scissors.

Technical Specs

  • ItemMulti-Tool
  • FeaturesFits in Pocket
  • Handle MaterialStainless Steel
  • Number of Tools8
  • Tool Families IncludedAwl, Bar, Blade, Driver, Hammer, Opener, Scissors
  • Blade Edge Type Fine
  • Handle Colour Black
  • Includes 2 1/2 in Extension Bit Driver with 2-Sided Bit, 2 1/2 in Fine Edge Blade with Frame Lock, Awl, Bottle Opener, Hammer, Pry Bar, Scissors
  • Primary Tool Knife
  • Tool Material Stainless Steel
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list