!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTI-TOOL PLIER, 14 TOOLS, 14 FUNCTIONS, 3 3/4 IN CLOSED L, STAINLESS STEEL

MULTI-TOOL PLIER, 14 TOOLS, 14 FUNCTIONS, 3 3/4 IN CLOSED L, STAINLESS STEEL

LEATHERMAN

MULTI-TOOL PLIER, 14 TOOLS, 14 FUNCTIONS, 3 3/4 IN CLOSED L, STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
MULTI-TOOL PLIER, 14 TOOLS, 14 FUNCTIONS, 3 3/4 IN CLOSED L, STAINLESS STEEL

MULTI-TOOL PLIER, 14 TOOLS, 14 FUNCTIONS, 3 3/4 IN CLOSED L, STAINLESS STEEL

LEATHERMAN

Clearance Price :
$74.02 / each

Your Price : $148.04 / each

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG19T220
  • Mfr. Model # 831428
  • UNSPSC # 27112108
  • CATALOGUE PAGE # 338
  • Shipping Weight 0.68 lbs

Product Details

This SIDEKICK series multi-tool has a length of 2⅝ inch, plus it weighs 7 ounce. The stainless steel handle is wood. It features carabineer. In addition, it is made of stainless steel. This multi-tool includes removable pocket clip, blade, file, pliers, ruler, saw, screwdriver, wire cutter, medium screwdriver, metal file, Phillips screwdriver, ruler, saw, serrated knife, small screw and more.

Technical Specs

  • ItemMulti-Tool
  • Blade Length2 5/8 in
  • FeaturesCarabineer
  • Handle MaterialStainless Steel
  • Includes Pocket ClipPocket Clip Included
  • Includes SheathSheath Included
  • Multi Tool ItemMulti-Tool Pliers
  • Number of Tools14
  • Open Length6 1/2 in
  • Primary ToolPliers
  • Sheath MaterialNylon
  • Tool Families IncludedBlade, File, Pliers, Ruler, Saw, Screwdriver, Wire Cutter
  • Tools IncludedMedium Screwdriver, Metal File, Phillips Screwdriver, Ruler, Saw, Serrated Knife, Small Screwdriver, Spring-Action Needle-Nose Pliers, Spring-Action Regular Pliers, Spring-Action Wire Cutter, Stainless Steel Knife, Wood File
  • Blade Edge Type Serrated
  • Closed Length 3 3/4 in
  • Handle Colour Wood
  • Includes Removable Pocket Clip
  • Includes Secondary Tool Secondary Tool Not Included
  • Locking Locking
  • Number of Functions 14
  • One-Hand Operation One-Hand Operation
  • Opening Mechanism Fold-Out
  • Series SIDEKICK (R)
  • Tool Access External
  • Tool Material Stainless Steel
  • Weight 7 oz
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list