SWISS ARMY MULTI-TOOL PLIER, 12 TOOLS, 27 FUNCTIONS, 4 1/2 IN CLOSED L
SWISS ARMY MULTI-TOOL PLIER, 12 TOOLS, 27 FUNCTIONS, 4 1/2 IN CLOSED L
VICTORINOX SWISS ARMY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This Victorinox series multi-tool's stainless steel handle is wood. In addition, it is made of stainless steel. This multi-tool includes nylon belt pouch, can opener, chisel, crate opener, pliers, screwdrivers: 2 mm, bottle opener, large knife blade and more.
Technical Specs
Item Multi-Tool
Closed Length 4 1/2 in
Handle Material Stainless Steel
Includes Sheath Sheath Included
Multi Tool Item Multi-Tool Pliers
Number of Tools 12
Open Length 6 3/4 in
Primary Tool Pliers
Sheath Material Nylon
Tool Material Stainless Steel
Blade Edge Type Serrated, Straight
Handle Colour Wood
Includes Nylon Belt Pouch
Locking Locking
Number of Functions 27
One-Hand Operation Not One-Hand Operation
Opening Mechanism Fold-Out
Series Victorinox
Tool Access External
Tools Included Can Opener, Chisel, Crate Opener, Pliers, Screwdrivers: 2 mm, Bottle Opener, Large Knife Blade, Metal File, Metal Saw, Phillips Screwdriver, Push Button Lock Release, Reamer, Ruler, Serrated Knife Blade, Wire Bender, Wire Crimper, Wire Cutter, Wood Saw, Wire Scraper, Wire Stripper, 3Mm, 5Mm, 7.5Mm
Country of Origin Switzerland
(subject to change)
Alternate Products
VICTORINOX SWISS ARMY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$249.22
/ each