!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTI-TOOL PLIER, 12 TOOLS, 12 FUNCTIONS, 4 IN CLOSED L, 6 1/4 IN OPEN L

MULTI-TOOL PLIER, 12 TOOLS, 12 FUNCTIONS, 4 IN CLOSED L, 6 1/4 IN OPEN L

WESTWARD

MULTI-TOOL PLIER, 12 TOOLS, 12 FUNCTIONS, 4 IN CLOSED L, 6 1/4 IN OPEN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTI-TOOL PLIER, 12 TOOLS, 12 FUNCTIONS, 4 IN CLOSED L, 6 1/4 IN OPEN L

MULTI-TOOL PLIER, 12 TOOLS, 12 FUNCTIONS, 4 IN CLOSED L, 6 1/4 IN OPEN L

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $81.60 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW6ATV1
  • Mfr. Model # 6ATV1
  • UNSPSC # 27112142
  • CATALOGUE PAGE # 338
  • Shipping Weight 0.7 lbs

Product Details

This multi-tool has a length of 2⅜ inch, plus it weighs 9.7 ounce. The stainless steel handle is blue/silver with an ergonomic style/type. In addition, it is made of stainless steel. This multi-tool includes sheath, blade, cable splicer, file, saw, screwdriver, wire hook, wire stripper, cable splicer, drywall saw, file, knife, Phillips and large and small slotted screwdrivers, w and more.

Technical Specs

  • ItemMulti-Tool
  • Blade Length2 3/8 in
  • Handle ColourBlue, Silver
  • Handle StyleErgonomic
  • Includes Pocket ClipPocket Clip Not Included
  • Includes SheathSheath Included
  • Multi Tool ItemMulti-Tool Pliers
  • Number of Tools12
  • Open Length6 1/4 in
  • Primary ToolWire Strippers
  • Tool AccessInternal
  • Tool MaterialStainless Steel
  • Weight9.7 oz
  • Blade Edge Type Serrated, Straight
  • Closed Length 4 in
  • Handle Material Stainless Steel
  • Includes Sheath
  • Includes Secondary Tool Secondary Tool Not Included
  • Locking Locking
  • Number of Functions 12
  • One-Hand Operation Not One-Hand Operation
  • Opening Mechanism Fold-Out
  • Sheath Material Polyester
  • Tool Families Included Blade, Cable Splicer, File, Saw, Screwdriver, Wire Hook, Wire Stripper
  • Tools Included Cable Splicer, Drywall Saw, File, Knife, Phillips and Large and Small Slotted Screwdrivers, Wire Hook, Wire Stripper
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list