MULTI-TOOL PLIER, 12 TOOLS, 2¾ IN CLOSED L, 2¾ IN OPEN L, STAINLESS STEEL
MULTI-TOOL PLIER, 12 TOOLS, 2¾ IN CLOSED L, 2¾ IN OPEN L, STAINLESS STEEL
GERBER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This DIME series multi-tool weighs 0.14 pounds. The stainless steel handle is red. It features compact, lightweight. In addition, it is made of stainless steel. This multi-tool is designed for: file, knife, opener, pliers, saw, scissors, screwdriver, wire crimper, wire cutter, bottle opener, can opener, cross point screwdriver, file, large flat blade screwdriver, medium and more.
Technical Specs
Item Multi-Tool
Closed Length 2 3/4 in
Handle Colour Red
Includes Pocket Clip Pocket Clip Not Included
Multi Tool Item Multi-Tool Pliers
Number of Tools 12
Opening Mechanism Fold-Out
Series DIME(TM)
Tool Material Stainless Steel
Weight 0.14 lb
Blade Edge Type Fine
Features Compact, Lightweight
Handle Material Stainless Steel
Includes Sheath Sheath Not Included
Number of Functions 12
Open Length 2 3/4 in
Primary Tool Pliers
Tool Families Included File, Knife, Opener, Pliers, Saw, Scissors, Screwdriver, Wire Crimper, Wire Cutter
Tools Included Bottle Opener, Can Opener, Cross Point Screwdriver, File, Large Flat Blade Screwdriver, Medium Flat Blade Screwdriver, Needle-Nose Pliers, Partially Serrated Knife, Saw, Scissors, Small Flat Blade Screwdriver, Wire Crimper, Wire Cutter
Country of Origin China
(subject to change)
Related Products
GERBER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$48.90
/ EACH
GERBER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$48.90
/ EACH