MULTI-TOOL PLIER, 15 TOOLS, 15 FUNCTIONS, 4 1/2 IN CLOSED L, 7 IN OPEN L
MULTI-TOOL PLIER, 15 TOOLS, 15 FUNCTIONS, 4 1/2 IN CLOSED L, 7 IN OPEN L
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This multi-tool has a length of 2⅜ inch, plus it weighs 14.1 ounce. The stainless steel handle is grey with an ergonomic style/type. In addition, it is made of stainless steel. This multi-tool includes bottle opener, can opener, curve jaw pliers, file, hang rope, knife, long-nose pliers, philli and more, blade, file, opener, pliers, saw, screwdriver, wire cutter, wire stripper, bottle opener, can opener, file, fine blade, knife, large slotted screwdriver, long-nose plie and more.
Technical Specs
Item Multi-Tool
Blade Length 2 3/8 in
Handle Colour Grey
Handle Style Ergonomic
Includes Pocket Clip Pocket Clip Not Included
Includes Sheath Sheath Included
Multi Tool Item Multi-Tool Pliers
Number of Tools 15
Open Length 7 in
Primary Tool Pliers
Tool Access Pouch
Tool Material Stainless Steel
Weight 14.1 oz
Blade Edge Type Serrated, Straight
Closed Length 4 1/2 in
Handle Material Stainless Steel
Includes Bottle Opener, Can Opener, Curve Jaw Pliers, File, Hang Rope, Knife, Long-Nose Pliers, Phillips Screwdriver, Reamer, Saw, Serrated Blade, Wire Cutter, Wire Stripper, (2) Slotted Screwdriver
Includes Secondary Tool Secondary Tool Not Included
Locking Locking
Number of Functions 15
One-Hand Operation Not One-Hand Operation
Opening Mechanism Fold-Out
Sheath Material Polyester
Tool Families Included Blade, File, Opener, Pliers, Saw, Screwdriver, Wire Cutter, Wire Stripper
Tools Included Bottle Opener, Can Opener, File, Fine Blade, Knife, Large Slotted Screwdriver, Long-Nose Pliers, Medium Slotted Screwdriver, Phillips Screwdriver, Saw, Serrated Blade, Small Slotted Screwdriver, Standard Pliers, Wire Cutter, Wire Stripper
Country of Origin China
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$142.24
/ each