MULTI-TOOL PLIER, 21 TOOLS, 21 FUNCTIONS, 4 1/2 IN CLOSED L, 7 IN OPEN L
MULTI-TOOL PLIER, 21 TOOLS, 21 FUNCTIONS, 4 1/2 IN CLOSED L, 7 IN OPEN L
LEATHERMAN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This SURGE series multi-tool has a length of 3⅛ inch, plus it weighs 12.5 ounce. The stainless steel handle is black. It features lanyard ring. In addition, it is made of stainless steel. This multi-tool includes 3/16 inch screwdriver, Phillips #1-2, awl, bit driver, blade, file, opener, pliers, ruler, saw, scissors, screwdriver, wire cutter, and more, awl with thread loop, blade exchanger, bottle opener, can opener, diamond-coated file, hard-w and more.
Technical Specs
Item Multi-Tool
Blade Length 3 1/8 in
Features Lanyard Ring
Handle Material Stainless Steel
Includes Pocket Clip Pocket Clip Not Included
Includes Sheath Sheath Included
Multi Tool Item Multi-Tool Pliers
Number of Tools 21
Open Length 7 in
Primary Tool Pliers
Sheath Material Molle Nylon
Tool Families Included Awl, Bit Driver, Blade, File, Opener, Pliers, Ruler, Saw, Scissors, Screwdriver, Wire Cutter, Wire Stripper
Tools Included Awl with Thread Loop, Blade Exchanger, Bottle Opener, Can Opener, Diamond-Coated File, Hard-Wire Cutter, Knife, Lanyard Ring, Large Bit Driver, Medium Screwdriver, Metal File, Needlenose Pliers, Pocket Clip, Regular Pliers, Ruler, Saw, Serrated Knife, Small Bit Driver, Spring-Action Scissors, Wire Cutter, Wire Stripper, Wood File
Blade Edge Type Serrated
Closed Length 4 1/2 in
Handle Colour Black
Includes 3/16 in Screwdriver, Phillips #1-2
Includes Secondary Tool Secondary Tool Not Included
Locking Locking
Number of Functions 21
One-Hand Operation One-Hand Operation
Opening Mechanism Fold-Out
Series SURGE(R)
Tool Access External
Tool Material Stainless Steel
Weight 12.5 oz
Country of Origin United States
(subject to change)