!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTI-TOOL PLIER, 12 TOOLS, 12 FUNCTIONS, 5 1/8 IN CLOSED L, 6 5/8 IN OPEN L

MULTI-TOOL PLIER, 12 TOOLS, 12 FUNCTIONS, 5 1/8 IN CLOSED L, 6 5/8 IN OPEN L

GERBER

MULTI-TOOL PLIER, 12 TOOLS, 12 FUNCTIONS, 5 1/8 IN CLOSED L, 6 5/8 IN OPEN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTI-TOOL PLIER, 12 TOOLS, 12 FUNCTIONS, 5 1/8 IN CLOSED L, 6 5/8 IN OPEN L

MULTI-TOOL PLIER, 12 TOOLS, 12 FUNCTIONS, 5 1/8 IN CLOSED L, 6 5/8 IN OPEN L

GERBER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $205.18 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG19YH58
  • Mfr. Model # 30-000952
  • UNSPSC # 27112108
  • CATALOGUE PAGE # 338
  • Shipping Weight 0.59 lbs

Product Details

This MP600 series multi-tool weighs 9 ounce. The stainless steel handle is black. In addition, it is made of stainless steel. This multi-tool includes bottle opener, can opener, carbide cutters, file, flathead screwdriver, Phillips head screw and more, blade, crimper, file, opener, pliers, saw, scissors, screwdriver, wire cutter, bottle opener, can opener, cross point screwdriver, file, large flat blade screwdriver, medium and more.

Technical Specs

  • ItemMulti-Tool
  • Handle ColourBlack
  • IncludesBottle Opener, Can Opener, Carbide Cutters, File, Flathead Screwdriver, Phillips Head Screwdriver, Pliers, Ruler, Saw, Scissors
  • Includes Secondary ToolSecondary Tool Not Included
  • LockingLocking
  • Number of Functions12
  • One-Hand OperationOne-Hand Operation
  • Opening MechanismSlide-Out
  • SeriesMP600
  • Tool AccessInternal
  • Tool MaterialStainless Steel
  • Weight9 oz
  • Closed Length 5 1/8 in
  • Handle Material Stainless Steel
  • Includes Pocket Clip Pocket Clip Not Included
  • Includes Sheath Sheath Included
  • Multi Tool Item Multi-Tool Pliers
  • Number of Tools 12
  • Open Length 6 5/8 in
  • Primary Tool Pliers
  • Sheath Material Nylon
  • Tool Families Included Blade, Crimper, File, Opener, Pliers, Saw, Scissors, Screwdriver, Wire Cutter
  • Tools Included Bottle Opener, Can Opener, Cross Point Screwdriver, File, Large Flat Blade Screwdriver, Medium Flat Blade Screwdriver, Needle-Nose Pliers, Partially Serrated Knife, Saw, Scissors, Small Flat Blade Screwdriver, Wire Crimper, Wire Cutter
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list