!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTI-TOOL PLIER, 10 TOOLS, 10 FUNCTIONS, 2⅜ IN CLOSED L, 4 IN OPEN L, BLACK

MULTI-TOOL PLIER, 10 TOOLS, 10 FUNCTIONS, 2⅜ IN CLOSED L, 4 IN OPEN L, BLACK

GERBER

MULTI-TOOL PLIER, 10 TOOLS, 10 FUNCTIONS, 2⅜ IN CLOSED L, 4 IN OPEN L, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
MULTI-TOOL PLIER, 10 TOOLS, 10 FUNCTIONS, 2⅜ IN CLOSED L, 4 IN OPEN L, BLACK

MULTI-TOOL PLIER, 10 TOOLS, 10 FUNCTIONS, 2⅜ IN CLOSED L, 4 IN OPEN L, BLACK

GERBER

Clearance Price :
$23.80 / each

Your Price : $31.73 / each

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GER31-000021
  • Mfr. Model # 31-000021
  • UNSPSC # 27112142
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Product Details

Vise(TM) multi-tool, overall length 4.0 inches. Closed length 2.4 inches. 10 tools in one with bottle opener and key ring.

Technical Specs

  • ItemMulti-Tool
  • Closed Length2 3/8 in
  • Handle ColourBlack
  • Handle StyleStraight
  • Includes Secondary ToolSecondary Tool Not Included
  • LockingNot Locking
  • Number of Functions10
  • One-Hand OperationNot One-Hand Operation
  • Opening MechanismFold-Out
  • SeriesVise
  • Tool Families IncludedBlade, File, Opener, Scissors, Screwdriver
  • Tools IncludedBottle Opener, Cross Point Screwdriver, File, Fine Edge Knife, Large Flat Blade Screwdriver, Medium Flat Blade Screwdriver, Scissors, Small Flat Blade Screwdriver
  • Blade Edge Type Serrated
  • Features Lanyard Clip
  • Handle Material Stainless Steel
  • Includes Pocket Clip Pocket Clip Included
  • Includes Sheath Sheath Not Included
  • Multi Tool Item Multi-Tool Pliers
  • Number of Tools 10
  • Open Length 4 in
  • Primary Tool Pliers
  • Tool Access External, Internal
  • Tool Material Stainless Steel
  • Weight 3 oz
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list