!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTI-TOOL, STAINLESS STEEL, BLACK STAINLESS STEEL HANDLE, 28 G WEIGHT

MULTI-TOOL, STAINLESS STEEL, BLACK STAINLESS STEEL HANDLE, 28 G WEIGHT

GERBER

MULTI-TOOL, STAINLESS STEEL, BLACK STAINLESS STEEL HANDLE, 28 G WEIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTI-TOOL, STAINLESS STEEL, BLACK STAINLESS STEEL HANDLE, 28 G WEIGHT

MULTI-TOOL, STAINLESS STEEL, BLACK STAINLESS STEEL HANDLE, 28 G WEIGHT

GERBER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $34.12 / each

EHC: EHC :
Min Qty 3 = $102.36

Compliance and Restrictions

  • None

This product must be purchased in multiples of 3 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GER31-003419N
  • Mfr. Model # 31-003419N
  • UNSPSC # 52151703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This multi-tool weighs 28 g. The stainless steel handle is black. It features 6 function multi-tool mounts to back. In addition, it is made of stainless steel. This multi-tool includes bottle opener, can opener, deep basin spoon, flat cut/scrape edge, flathead drivers, offset l and more, drivers, opener, spoon, bottle opener, can opener, deep basin spoon, flat cut/scrape edge, flathead drivers, serrated and more.

Technical Specs

  • ItemMulti-Tool
  • Features6 Function Multi-Tool Mounts to Back
  • Handle MaterialStainless Steel
  • LockingNot Locking
  • Number of Tools6
  • Tool Families IncludedDrivers, Opener, Spoon
  • Tools IncludedBottle Opener, Can Opener, Deep Basin Spoon, Flat Cut/Scrape Edge, Flathead Drivers, Serrated Package Opener, Offset Long Tine Fork, Pry Bar
  • Blade Edge Type Serrated
  • Handle Colour Black
  • Includes Bottle Opener, Can Opener, Deep Basin Spoon, Flat Cut/Scrape Edge, Flathead Drivers, Offset Long Tine Fork, Pry Bar, Serrated Package Opener
  • Number of Functions 6
  • One-Hand Operation Not One-Hand Operation
  • Tool Material Stainless Steel
  • Weight 28 g
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list