!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTI-TOOL PLIER, 21 TOOLS, 21 FUNCTIONS, 4 1/2 IN CLOSED L, 7 IN OPEN L

MULTI-TOOL PLIER, 21 TOOLS, 21 FUNCTIONS, 4 1/2 IN CLOSED L, 7 IN OPEN L

LEATHERMAN

MULTI-TOOL PLIER, 21 TOOLS, 21 FUNCTIONS, 4 1/2 IN CLOSED L, 7 IN OPEN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
MULTI-TOOL PLIER, 21 TOOLS, 21 FUNCTIONS, 4 1/2 IN CLOSED L, 7 IN OPEN L

MULTI-TOOL PLIER, 21 TOOLS, 21 FUNCTIONS, 4 1/2 IN CLOSED L, 7 IN OPEN L

LEATHERMAN

Clearance Price :
$164.30 / each

Your Price : $328.59 / each

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG9UED0
  • Mfr. Model # 830158
  • UNSPSC # 27112108
  • CATALOGUE PAGE # 338
  • Shipping Weight 0.9 lbs

Product Details

This SURGE series multi-tool has a length of 3⅛ inch, plus it weighs 12.5 ounce. The stainless steel handle is wood. It features blade exchanger, lanyard ring. In addition, it is made of stainless steel. This multi-tool includes 3/16 inch screwdriver, Phillips #1-2, sheath, awl, bit driver, blade, crimper, file, opener, pliers, ruler, saw, scissors, screwdriver, wire and more, awl with thread loop, blade exchanger, bottle opener, can opener, clip point knife, diamond-c and more.

Technical Specs

  • ItemMulti-Tool
  • Blade Length3 1/8 in
  • FeaturesBlade Exchanger, Lanyard Ring
  • Handle MaterialStainless Steel
  • Agrafe inclusePocket Clip Not Included
  • Includes SheathSheath Included
  • Multi Tool ItemMulti-Tool Pliers
  • Number of Tools21
  • Open Length7 in
  • Primary ToolPliers
  • Sheath MaterialNylon
  • Tool Families IncludedAwl, Bit Driver, Blade, Crimper, File, Opener, Pliers, Ruler, Saw, Scissors, Screwdriver, Wire Cutter, Wire Stripper
  • Tools IncludedAwl with Thread Loop, Blade Exchanger, Bottle Opener, Can Opener, Clip Point Knife, Diamond-Coated File, Electrical Crimper, Hard-Wire Cutter, Lanyard Ring, Large Bit Driver, Metal File, Needle-Nose Pliers, Regular Pliers, Ruler: 9 in, Saw, Screwdriver: 5/16 in, Small Bit Driver, Spring-Action Scissors, Stainless Steel Sheep Foot Serrated Knife, Stranded-Wire Cutter, Wire Cutter, Wire Stripper, Wood File
  • Blade Edge Type Serrated
  • Closed Length 4 1/2 in
  • Handle Colour Wood
  • Includes 3/16 in Screwdriver, Phillips #1-2, Sheath
  • Includes Secondary Tool Secondary Tool Not Included
  • Locking Locking
  • Number of Functions 21
  • One-Hand Operation One-Hand Operation
  • Opening Mechanism Fold-Out
  • Series SURGE(R)
  • Tool Access External
  • Tool Material Stainless Steel
  • Weight 12.5 oz
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list