!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTI-TOOL, 154CM STAINLESS STEEL, 420HC STAINLESS STEEL, BLACK OXIDE, GREY HANDLE, 9.6 OZ WEIGHT

MULTI-TOOL, 154CM STAINLESS STEEL, 420HC STAINLESS STEEL, BLACK OXIDE, GREY HANDLE, 9.6 OZ WEIGHT

LEATHERMAN

MULTI-TOOL, 154CM STAINLESS STEEL, 420HC STAINLESS STEEL, BLACK OXIDE, GREY HANDLE, 9.6 OZ WEIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTI-TOOL, 154CM STAINLESS STEEL, 420HC STAINLESS STEEL, BLACK OXIDE, GREY HANDLE, 9.6 OZ WEIGHT

MULTI-TOOL, 154CM STAINLESS STEEL, 420HC STAINLESS STEEL, BLACK OXIDE, GREY HANDLE, 9.6 OZ WEIGHT

LEATHERMAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $167.48 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LTH831148
  • Mfr. Model # 831148
  • UNSPSC # 27112142
  • CATALOGUE PAGE # 338
  • Shipping Weight 0.77 lbs

Product Details

420HC clip-point knife with straight edge and 420HC sheep's foot, serrated knife. Includes: pliers, ruler, lanyard ring, wire stripper, electrical crimper, screwdrivers, saw, bottle opener, can opener, wood/metal file, and awl.

Technical Specs

  • ItemMulti-Tool
  • Blade Length3 3/16 in
  • FeaturesAll Locking Features, Lanyard Ring
  • IncludesNylon Sheath
  • LockingLocking
  • Number of Tools19
  • Primary ToolPliers
  • Tool Families IncludedCrimper, File, Knife, Opener, Pliers, Ruler, Saw, Screwdriver, Thread Loop, Wire Cutters, Wire Stripper
  • Tools Included420HC Knife, 420HC Serrated Knife, Awl with Thread Loop, Bottle Opener, Can Opener, Electrical Crimper, Large Screwdriver, Medium Screwdriver, Needlenose Pliers, Phillips Screwdriver, Premium Replaceable Hard-wire Cutters, Premium Replaceable Wire Cutters, Regular Pliers, Ruler (9 in 22 cm), Saw, Small Screwdriver, Stranded-wire Cutters, Wire Stripper, Wood/Metal File
  • Blade Edge Type Serrated
  • Closed Length 4 1/2 in
  • Handle Colour Grey
  • Includes Sheath Sheath Included
  • Multi Tool Item Multi-Tool Pliers
  • Open Length 7 in
  • Sheath Material Nylon
  • Tool Material 154CM Stainless Steel, 420HC Stainless Steel, Black Oxide
  • Weight 9.6 oz
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list