MULTI TOOL, LOCKING, 19 TOOLS, 19 FUNCTIONS, SILVER, TITANIUM, STAINLESS STEEL, NYLON
MULTI TOOL, LOCKING, 19 TOOLS, 19 FUNCTIONS, SILVER, TITANIUM, STAINLESS STEEL, NYLON
LEATHERMAN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This multi-tool has a silver handle made of titanium. Its tool is made of stainless steel and its included sheath is made of nylon. It locks and has 19 tools and functions. It can be operated with one hand.
Technical Specs
Item Multi-Tool
Blade Length 2 29/32 in
Handle Colour Silver
Includes Shealth
Includes Sheath Sheath Included
Multi Tool Item Multi-Tool Pliers
Number of Tools 19
Open Length 6 1/4 in
Tool Families Included Cutters, Crimper, Driver, File, Knife, Hook, Opener, Pliers, Ruler, Saw, Scissors, Stripper
Tools Included 420HC Serrated Knife, Bottle Opener, Can Opener, Cutting Hook, Diamond-coated File, Electrical Crimper, Large Bit Driver, Medium Screwdriver, Needlenose Pliers, Premium Replaceable Hard-wire Cutters, Premium Replaceable Wire Cutters, Regular Pliers, Ruler (8 in/19 cm), S30V Knife, Saw, Small Bit Driver, Spring-action Scissors, Wire Stripper, Wood/Metal File
Blade Edge Type Serrated
Closed Length 4 in
Handle Material Titanium
Includes Pocket Clip Pocket Clip Included
Locking Locking
Number of Functions 19
One-Hand Operation One-Hand Operation
Sheath Material Nylon
Tool Material Stainless Steel
Weight 8.8 oz
Country of Origin China
(subject to change)
Alternate Products
LEATHERMAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$268.07
/ EACH