MULTI TOOL, LOCKING, 19 TOOLS, 19 FUNCTIONS, BLACK, STAINLESS STEEL, NYLON, HARD ANODIZED AL
MULTI TOOL, LOCKING, 19 TOOLS, 19 FUNCTIONS, BLACK, STAINLESS STEEL, NYLON, HARD ANODIZED AL
LEATHERMAN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This multi-tool has a black handle. It locks and has 19 tools and 19 functions. It can be operated with one hand and is made of stainless steel. It has a sheath made of nylon and a handle made of hard-anodized aluminum. It features a large bit driver, a small bit driver, and a medium screwdriver.
Technical Specs
Item Multi-Tool
Blade Length 2 29/32 in
Handle Colour Black
Includes Shealth
Includes Secondary Tool Secondary Tool Included
Locking Locking
Number of Functions 19
One-Hand Operation One-Hand Operation
Primary Tool Wire Cutters
Tool Families Included Crimper, Cutters, Driver, File, Hook, Knife, Opener, Pliers, Ruler, Saw, Scissors, Screwdriver, Stripper
Tools Included 154CM Knife, 420HC Serrated Knife, Bottle Opener, Can Opener, Cutting Hook, Diamond Coated File, Electrical Crimper, Large Bit Driver, Medium Screwdriver, Needlenose Pliers, Premium Replaceable Hard-Wire Cutters, Premium Replaceable Wire Cutters, Regular Pliers, Ruler (8 in/19 cm), Saw, Small Bit Driver, Spring-Action Scissors, Wire Stripper, Wood/Metal File
Blade Edge Type Serrated
Closed Length 4 in
Handle Material Hard-Anodized Aluminum
Includes Pocket Clip Pocket Clip Included
Includes Sheath Sheath Included
Multi Tool Item Multi-Tool Pliers
Number of Tools 19
Open Length 6 1/4 in
Sheath Material Nylon
Tool Material Stainless Steel
Weight 8.3 oz
Country of Origin China
(subject to change)