MULTI TOOL, LOCKING COMPONENTS, 18 TOOLS, 18 FUNCTIONS, BLACK, STAINLESS STEEL, NYLON, OXIDE
MULTI TOOL, LOCKING COMPONENTS, 18 TOOLS, 18 FUNCTIONS, BLACK, STAINLESS STEEL, NYLON, OXIDE
LEATHERMAN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This multi-tool has a handle made of black oxide and its tool is made of stainless steel. It has 18 tools and functions, it locks and includes a sheath made of nylon.
Technical Specs
Item Multi-Tool
Handle Colour Black
Includes Sheath Sheath Included
Multi Tool Item Multi-Tool Pliers
Number of Tools 18
Opening Mechanism Fold-Out
Tool Families Included Crimper, Cutters, Driver, Knife, File, Opener, Pliers, Ruler, Saw, Scissors, Stripper
Tools Included 420HC Knife, 420HC Serrated Knife, Bottle Opener, Can Opener, Diamond-Coated File, Electrical Crimper, Large Bit Driver, Medium Screwdriver, Needlenose Pliers, Premium Replaceable Wire Cutters, Premium Replaceable Hard-Wire Cutters, Regular Pliers, Ruler 8"/19 cm, Saw, Small Bit Driver, Spring-Action Scissors, Wire Stripper, Wood/Metal File
Blade Edge Type Serrated
Includes Sheath
Locking Locking
Number of Functions 18
One-Hand Operation One-Hand Operation
Sheath Material Nylon
Tool Material Stainless Steel
Country of Origin China
(subject to change)