!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTI TOOL, LOCKING, 18 TOOLS, 18 FUNCTIONS, SILVER, STAINLESS STEEL, NYLON

MULTI TOOL, LOCKING, 18 TOOLS, 18 FUNCTIONS, SILVER, STAINLESS STEEL, NYLON

LEATHERMAN

MULTI TOOL, LOCKING, 18 TOOLS, 18 FUNCTIONS, SILVER, STAINLESS STEEL, NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTI TOOL, LOCKING, 18 TOOLS, 18 FUNCTIONS, SILVER, STAINLESS STEEL, NYLON

MULTI TOOL, LOCKING, 18 TOOLS, 18 FUNCTIONS, SILVER, STAINLESS STEEL, NYLON

LEATHERMAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $217.38 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LTH832524
  • Mfr. Model # 832524
  • UNSPSC # 27112142
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.81 lbs

Product Details

This multi-tool has a silver handle. it locks and has 18 functions and 18 tools. Its tool and handle are made of stainless steel, and its included sheath is made of nylon. It has a one-hand operation.

Technical Specs

  • ItemMulti-Tool
  • Blade Length2 29/32 in
  • Handle ColourSilver
  • IncludesSheath
  • Includes SheathSheath Included
  • Multi Tool ItemMulti-Tool Pliers
  • Number of Tools18
  • Open Length6 1/4 in
  • Primary ToolWire Cutters
  • Tool Families IncludedCrimper, Cutters, Driver, Knife, File, Opener, Pliers, Ruler, Saw, Scissors, Stripper
  • Tools Included420HC Knife, 420HC Serrated Knife, Bottle Opener, Can Opener, Diamond-Coated File, Electrical Crimper, Large Bit Driver, Medium Screwdriver, Needlenose Pliers, Premium Replaceable Hard-Wire Cutters, Premium Replaceable Wire Cutters, Regular Pliers, Ruler (8 in 19 cm), Saw, Small Bit Driver, Spring-Action Scissors, Wire Stripper, Wood/Metal File
  • Blade Edge Type Serrated
  • Closed Length 4 in
  • Handle Material Stainless Steel
  • Includes Secondary Tool Secondary Tool Included
  • Locking Locking
  • Number of Functions 18
  • One-Hand Operation One-Hand Operation
  • Opening Mechanism Fold-Out
  • Sheath Material Nylon
  • Tool Material Stainless Steel
  • Weight 8.5 oz
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list