!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTI TOOL, LOCKING, 17 TOOLS, 16 FUNCTIONS, BLACK, 4 IN, MOLLE

MULTI TOOL, LOCKING, 17 TOOLS, 16 FUNCTIONS, BLACK, 4 IN, MOLLE

LEATHERMAN

MULTI TOOL, LOCKING, 17 TOOLS, 16 FUNCTIONS, BLACK, 4 IN, MOLLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTI TOOL, LOCKING, 17 TOOLS, 16 FUNCTIONS, BLACK, 4 IN, MOLLE

MULTI TOOL, LOCKING, 17 TOOLS, 16 FUNCTIONS, BLACK, 4 IN, MOLLE

LEATHERMAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $179.47 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LTH831563
  • Mfr. Model # 831563
  • UNSPSC # 27112142
  • CATALOGUE PAGE # 338
  • Shipping Weight 0.6 lbs

Product Details

This multi-tool has all locking features and a lanyard ring. It includes a sheath made of black molle. It has 17 functions and 17 tools. It has a black handle and a closed length of four inches. The Rebar pliers have been optimized for strength and feature replaceable wire/hard-wire cutters.

Technical Specs

  • ItemMulti-Tool
  • Blade Length2 29/32 in
  • FeaturesAll Locking Features, Lanyard Ring
  • IncludesSheath
  • LockingLocking
  • Number of Functions16
  • One-Hand OperationNot One-Hand Operation
  • Primary ToolPliers
  • Tool Families IncludedAwl, Crimper, Cutters, File, Knife, Opener, Pliers, Ruler, Saw, Screwdriver, Stripper
  • Tools Included420HC Knife, 420HC Serrated Knife, Awl with Thread Loop, Bottle Opener, Can Opener, Electrical Crimper, Large Screwdriver, Needlenose Pliers, Phillips Screwdriver, Premium Replaceable Hard-wire Cutters, Premium Replaceable Wire Cutters, Regular Plie, Ruler (8 in 19 cm), Saw, Small Screwdriver, Wire Stripper, Wood/Metal File
  • Blade Edge Type Serrated
  • Closed Length 4 in
  • Handle Colour Black
  • Includes Sheath Sheath Included
  • Multi Tool Item Multi-Tool Pliers
  • Number of Tools 17
  • Open Length 6 1/4 in
  • Sheath Material Molle
  • Tool Material Stainless Steel
  • Weight 6.7 oz
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list