!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTI TOOL, LOCKING COMPONENTS, 15 TOOLS, 15 FUNCTIONS, NATURAL, 4 IN, STAINLESS STEEL, NYLON

MULTI TOOL, LOCKING COMPONENTS, 15 TOOLS, 15 FUNCTIONS, NATURAL, 4 IN, STAINLESS STEEL, NYLON

LEATHERMAN

MULTI TOOL, LOCKING COMPONENTS, 15 TOOLS, 15 FUNCTIONS, NATURAL, 4 IN, STAINLESS STEEL, NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTI TOOL, LOCKING COMPONENTS, 15 TOOLS, 15 FUNCTIONS, NATURAL, 4 IN, STAINLESS STEEL, NYLON

MULTI TOOL, LOCKING COMPONENTS, 15 TOOLS, 15 FUNCTIONS, NATURAL, 4 IN, STAINLESS STEEL, NYLON

LEATHERMAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $156.33 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LTH832303
  • Mfr. Model # 832303
  • UNSPSC # 27110000
  • CATALOGUE PAGE # 338
  • Shipping Weight 0.67 lbs

Product Details

This multi-tool has a natural handle and locking components. It has internal tool access, 15 tools, and 15 functions. It can be operated with one hand and is made of stainless steel. It has a sheath made of nylon and a closed length of four inches. It features all locking features and a lanyard ring.

Technical Specs

  • ItemMulti-Tool
  • FeaturesAll Locking Features, Lanyard Ring
  • Includes SheathSheath Included
  • Number of Tools16
  • Sheath MaterialNylon
  • Tool Families IncludedAwl, Crimper, Cutters, File, Opener, Pliers, Ruler, Saw, Screwdriver, Stripper
  • Tools IncludedAwl, Bottle Opener, Can Opener, Electrical Crimper, Large and Small Screwdriver, Needle-Nose Pliers, Phillips Screwdriver, Regular Pliers, Replaceable Wire Cutters, Replaceable Hard Wire Cutters, Ruler, Saw, Wire Stripper, Wood/Metal File
  • Closed Length 4 in
  • Includes Awl, Bottle Opener, Can Opener, Electrical Crimper, Large and Small Screwdriver, Needle-Nose Pliers, Phillips Screwdriver, Regular Pliers, Replaceable Hard Wire Cutters, Replaceable Wire Cutters, Ruler, Saw, Wire Stripper, Wood/Metal File
  • Number of Functions 15
  • One-Hand Operation One-Hand Operation
  • Tool Access Internal
  • Tool Material Stainless Steel
  • Weight 6.7 oz
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list