MULTI-TOOL,14 TOOLS
MULTI-TOOL,14 TOOLS
GERBER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
One-handed deployment and a Saf.T.Plus(TM) locking system. Deluxe version of our Multi-Plier(TM) 600 line adds Fiskars(R) scissors and a patented universal saw coupler with a premium replaceable RemGrit(TM) blade. Closed length 5.04 inches. Overall length
Technical Specs
Item Multi-Tool
Features Lanyard Ring, Medium, One-Hand Opening Multi-Pliers
Locking Locking
Number of Tools 14
Primary Tool Pliers
Tools Included Bottle Opener, Can Opener, Cross Point Screwdriver, Fine Edge Knife, File, Knife, Lanyard Ring, Large Flat Blade Screwdriver, Medium, Patented One-Hand Opening Multi-Pliers, Pinch Cut Wire Cutters, Ruler, Serrated Small Wire Crimper
Closed Length 5 3/64 in
Handle Colour Grey
Multi Tool Item Multi-Tool Pliers
One-Hand Operation One-Hand Operation
Tool Families Included File, Multi-Pliers, Opener, Ruler, Screwdriver, Wire Cutters, Wire Crimper
Country of Origin United States
(subject to change)
Alternate Products
VICTORINOX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$280.82
/ EACH
GERBER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$205.18
/ EACH