!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTI-TOOL, STAINLESS STEEL, GREY ROUND HANDLE, 7 OZ WEIGHT

MULTI-TOOL, STAINLESS STEEL, GREY ROUND HANDLE, 7 OZ WEIGHT

LEATHERMAN

MULTI-TOOL, STAINLESS STEEL, GREY ROUND HANDLE, 7 OZ WEIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTI-TOOL, STAINLESS STEEL, GREY ROUND HANDLE, 7 OZ WEIGHT

MULTI-TOOL, STAINLESS STEEL, GREY ROUND HANDLE, 7 OZ WEIGHT

LEATHERMAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $121.05 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LTH831439
  • Mfr. Model # 831439
  • UNSPSC # 27112142
  • CATALOGUE PAGE # 338
  • Shipping Weight 0.58 lbs

Product Details

This multi-tool has a length of 2 19/32 inch, plus it weighs 7 ounce. The handle is grey and has a round style/type. It features one-hand operable features, outside-accessible features. In addition, it is made of stainless steel. This multi-tool includes 420hc knife, 420hc serrated knife, bottle opener, can opener, medium screwdriver, Phillips sc and more.

Technical Specs

  • ItemMulti-Tool
  • Blade Length2 19/32 in
  • FeaturesOne-Hand Operable Features, Outside-Accessible Features
  • Handle StyleRound
  • Includes Pocket ClipPocket Clip Included
  • LockingLocking
  • Number of Tools14
  • Open Length6 in
  • Sheath MaterialNylon
  • Tool MaterialStainless Steel
  • Weight7 oz
  • Blade Edge Type Serrated
  • Closed Length 3 13/16 in
  • Handle Colour Grey
  • Includes 420HC Knife, 420HC Serrated Knife, Bottle Opener, Can Opener, Medium Screwdriver, Phillips Screwdriver, Ruler (1.5 in/3.8 cm), Saw, Small Screwdriver, Spring-Action Needle-Nose Pliers, Spring-Action Regular Pliers, Spring-Action Wire Cutters, Wire Stripper, Wood/Metal File
  • Includes Sheath Sheath Included
  • Multi Tool Item Multi-Tool Pliers
  • One-Hand Operation One-Hand Operation
  • Primary Tool Pliers
  • Tool Families Included File, Knife, Opener, Pliers, Ruler, Saw, Screwdriver, Wire Cutters, Wire Stripper
  • Tools Included 420HC Knife, 420HC Serrated Knife, Bottle Opener, Can Opener, Medium Screwdriver, Phillips Screwdriver, Ruler (1.5 in/3.8 cm), Saw, Small Screwdriver, Spring-Action Needlenose Pliers, Spring-Action Regular Pliers, Spring-Action Wire Cutters, Wire Stripper, Wood/Metal File
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list