!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MP600 SERIES MULTI-TOOL, STAINLESS STEEL, WOOD STAINLESS STEEL HANDLE, 9 OZ WEIGHT

MP600 SERIES MULTI-TOOL, STAINLESS STEEL, WOOD STAINLESS STEEL HANDLE, 9 OZ WEIGHT

GERBER

MP600 SERIES MULTI-TOOL, STAINLESS STEEL, WOOD STAINLESS STEEL HANDLE, 9 OZ WEIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MP600 SERIES MULTI-TOOL, STAINLESS STEEL, WOOD STAINLESS STEEL HANDLE, 9 OZ WEIGHT

MP600 SERIES MULTI-TOOL, STAINLESS STEEL, WOOD STAINLESS STEEL HANDLE, 9 OZ WEIGHT

GERBER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $142.25 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GER47530
  • Mfr. Model # 47530
  • UNSPSC # 27112142
  • CATALOGUE PAGE # 338
  • Shipping Weight 0.66 lbs

Product Details

This MP600 series multi-tool weighs 9 ounce. The stainless steel handle is wood. In addition, it is made of stainless steel. This multi-tool includes bottle/can opener, crimper, crosshead screwdriver, large flathead screwdriver, metric/metric and more, blade, crimper, file, opener, pliers, ruler, saw, scissors, screwdriver, wire cutter, bottle opener, can opener, cross point screwdriver, file, Fiskars scissors, medium flat blade and more.

Technical Specs

  • ItemMulti-Tool
  • Closed Length4 7/8 in
  • Handle MaterialStainless Steel
  • Includes Pocket ClipPocket Clip Not Included
  • Includes SheathSheath Included
  • Multi Tool ItemMulti-Tool Pliers
  • Number of Tools14
  • Open Length6 1/2 in
  • Primary ToolPliers
  • Sheath MaterialBallistic Cloth
  • Tool Families IncludedBlade, Crimper, File, Opener, Pliers, Ruler, Saw, Scissors, Screwdriver, Wire Cutter
  • Tools IncludedBottle Opener, Can Opener, Cross Point Screwdriver, File, Fiskars Scissors, Medium Flat Blade Screwdriver, Needle-Nose Pliers, Remgrit Saw With Universal Saw Coupler, Ruler, Serrated Knife, Small Flat Blade Screwdriver, Wire Crimper, Wire Cutter
  • Blade Edge Type Serrated
  • Handle Colour Wood
  • Includes Bottle/Can Opener, Crimper, Crosshead Screwdriver, Large Flathead Screwdriver, Metric/Metric Scale, Serrated Blade, Small Flathead Screwdriver, Stainless Steel Tools with Wire Cutter
  • Includes Secondary Tool Secondary Tool Not Included
  • Locking Locking
  • Number of Functions 14
  • One-Hand Operation One-Hand Operation
  • Opening Mechanism Slide-Out
  • Series MP600
  • Tool Access Internal
  • Tool Material Stainless Steel
  • Weight 9 oz
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list