!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTI-TOOL, STAINLESS STEEL, BLACK STAINLESS STEEL HANDLE, 6.6 OZ WEIGHT

MULTI-TOOL, STAINLESS STEEL, BLACK STAINLESS STEEL HANDLE, 6.6 OZ WEIGHT

GERBER

MULTI-TOOL, STAINLESS STEEL, BLACK STAINLESS STEEL HANDLE, 6.6 OZ WEIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTI-TOOL, STAINLESS STEEL, BLACK STAINLESS STEEL HANDLE, 6.6 OZ WEIGHT

MULTI-TOOL, STAINLESS STEEL, BLACK STAINLESS STEEL HANDLE, 6.6 OZ WEIGHT

GERBER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $160.63 / each

EHC: EHC :
Min Qty 3 = $481.89

Compliance and Restrictions

  • None

This product must be purchased in multiples of 3 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GER22-05509N
  • Mfr. Model # 22-05509
  • UNSPSC # 27112108
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.48 lbs

Product Details

This multi-tool weighs 6.6 ounce. The stainless steel handle is black. It features non-reflective coating, one-handed opening pliers. In addition, it is made of stainless steel. This multi-tool includes bottle opener, can opener, cross point screwdriver, Fiskars scissors, large flat blade screwd and more, bottle opener, can opener, knife, pliers, scissors, screwdriver, wire crimper, wire cutter, bottle opener, can opener, cross point screwdriver, Fiskars scissors, needlenose pliers, and more.

Technical Specs

  • ItemMulti-Tool
  • FeaturesNon-Reflective Coating, One-Handed Opening Pliers
  • Handle MaterialStainless Steel
  • LockingLocking
  • Number of Functions11
  • One-Hand OperationOne-Hand Operation
  • Sheath MaterialBallistic Nylon
  • Tool MaterialStainless Steel
  • Weight6.6 oz
  • Blade Edge Type Serrated
  • Handle Colour Black
  • Includes Bottle Opener, Can Opener, Cross Point Screwdriver, Fiskars Scissors, Large Flat Blade Screwdriver, Medium Flat Blade Screwdriver, Needle-Nose Pliers, Serrated Knife Blade, Small Flat Blade Screwdriver, Wire Crimper, Wire Cutter
  • Multi Tool Item Multi-Tool Pliers
  • Number of Tools 11
  • Primary Tool Pliers
  • Tool Families Included Bottle Opener, Can Opener, Knife, Pliers, Scissors, Screwdriver, Wire Crimper, Wire Cutter
  • Tools Included Bottle Opener, Can Opener, Cross Point Screwdriver, Fiskars Scissors, Needlenose Pliers, Serrated Knife Blade, Small, Medium and Large Flat Blade Screwdrivers, Wire Crimper, Wire Cutter
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list