!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MULTI-PURPOSE OIL PRECISION OILER, 7 ML

MULTI-PURPOSE OIL PRECISION OILER, 7 ML

SUPER LUBE

MULTI-PURPOSE OIL PRECISION OILER, 7 ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTI-PURPOSE OIL PRECISION OILER, 7 ML

MULTI-PURPOSE OIL PRECISION OILER, 7 ML

SUPER LUBE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.43 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SNCCA51010
  • Mfr. Model # CA51010
  • UNSPSC # 12181601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.045 lbs

Technical Specs

  • SeriesOil with Syncolon(R) (PTFE)
  • ISO Viscosity Grade100
  • Base OilSynthetic
  • NSF RatingH1 Food Grade
  • Min. Operating Temp.-45 Degrees F
  • Viscosity Index131
  • Pour Point-34 Degrees C
  • ColourTranslucent
  • StandardsNSF Registered, Category Code H-1, USDA Listed, Kosher Certified
  • Four-Ball Wear0.47 mm
  • Item - Hydraulic Oils Hydraulic Oil
  • SAE Grade 85W
  • Container Size 7 mL
  • Lubricant Additives PTFE
  • Max. Operating Temp. 450 Degrees F
  • Flash Point Greater Than428 Degrees F
  • Container Style Tube
  • Timken OK Load 40 lb
  • Application Plain, Anti-Friction and Roller Bearings, Machine Ways, Machine Tools, Centralized Lubricating Systems, Machine Tools, Straight, Helical, Bevel and Spiral Gears, Enclosed Industrial Gears, Chains, Gear Head Motors and Conveyors.
  • Specific Gravity 0.89

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list