!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTI PURPOSE HOSE, -20 ° TO 212 ° F, CHLOROPRENE, 600 PSI AT 70 F, 2 11/16 IN OUTSIDE DIAMETER, 2 IN ID

MULTI PURPOSE HOSE, -20 ° TO 212 ° F, CHLOROPRENE, 600 PSI AT 70 F, 2 11/16 IN OUTSIDE DIAMETER, 2 IN ID

PARKER

MULTI PURPOSE HOSE, -20 °  TO 212 °  F, CHLOROPRENE, 600 PSI AT 70 F, 2 11/16 IN OUTSIDE DIAMETER, 2 IN ID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTI PURPOSE HOSE, -20 ° TO 212 ° F, CHLOROPRENE, 600 PSI AT 70 F, 2 11/16 IN OUTSIDE DIAMETER, 2 IN ID

MULTI PURPOSE HOSE, -20 ° TO 212 ° F, CHLOROPRENE, 600 PSI AT 70 F, 2 11/16 IN OUTSIDE DIAMETER, 2 IN ID

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $43.60 / FOOT

EHC: EHC :
Min Qty 150 = $6,540.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 150 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYE7251-2002K
  • Mfr. Model # 7251-2002K
  • UNSPSC # 40402009
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.94 lbs

Product Details

This multi purpose hose meets the standards for MSHA, has a maximum operating pressure of 600 psi @ 70 Degrees F, has an operating temperature of -20 Degrees to 212 Degrees F and is made of chloroprene. In addition, it has 2 11/16 inch outside diameter, 2 inch inside diameter. This multi purpose hose.

Technical Specs

  • ItemMulti Purpose Hose
  • Hose Outside Dia.2 11/16 in
  • Hose Cover MaterialNitrile, PVC
  • Temp. Range-20 Degrees to 212 Degrees F
  • Hose Reinforcement MaterialOne or Multiple Wire Braids
  • Hose Inside Dia. 2 in
  • Hose Tube Material Chloroprene
  • Max. Working Pressure @ 70 F 600 psi
  • Standards MSHA
  • Bend Radius 25 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list