!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTI-PURPOSE GREASE, 1/2OZ

MULTI-PURPOSE GREASE, 1/2OZ

SUPER LUBE

MULTI-PURPOSE GREASE, 1/2OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTI-PURPOSE GREASE, 1/2OZ

MULTI-PURPOSE GREASE, 1/2OZ

SUPER LUBE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.69 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SNCCA21010
  • Mfr. Model # CA21010
  • UNSPSC # 15121902
  • CATALOGUE PAGE # 1515
  • Shipping Weight 1.0 lbs

Technical Specs

  • ItemMultipurpose Grease
  • Base OilSynthetic
  • NSF RatingH1 Food Grade
  • Grease ColourClear
  • Lubricant AdditivesPTFE
  • Max. Operating Temp.450 Degrees F
  • Flash PointGreater Than428 Degrees F
  • Four-Ball WearLess Than 1.0 mm
  • Timken OK Load40 lb
  • ApplicationVarious Food Plant, Industrial Applications Such As Plain, Anti Friction, Ball, Roller, Wheel Bearings, Food Processing Equipment, Hubs, Axles, Chassis, Shocks, Springs
  • FeaturesDielectric, Food Grade and Clean, Will Not Drip, Run or Evaporate, Impervious to Salt Water, Safe In Potable Water, Long Lasting, Prevents Rust and Corrosion While Reducing Friction, Wide Temperature Range, Compatible with Most Other Greases, Excellent Water Resistance and Rust Inhibiting Properties, Outlasts Conventional Greases 3 to 4 Times, NSF Registered (H1), #096790, Environmentally Friendly, Biodegradable, Nlgi Gc-Lb Approved for Grade 2 Only, Kosher Certified
  • VOC ContentLess Than1%
  • Chemical BasePTFE
  • Lubricant FilmMultipurpose Lubricant
  • Lubricant ColourClear
  • NLGI Grade 2
  • Container Size 0.5 oz
  • Grease Thickener Fumed Silica
  • Grease Container Tube
  • Min. Operating Temp. -45 Degrees F
  • ISO Viscosity Grade Not Tested
  • Dropping Point Greater Than550 Degrees F
  • Specific Gravity 0.89
  • Standards NSF Registered, Category Code H-1, USDA Listed, Kosher Certified
  • Series Multi-Purpose Synthetic Grease with Syncolon(R) (PTFE)
  • Lubricant Type Multipurpose Lubricant
  • Net Weight 1 oz
  • Lubricant Container Tube
  • GHS Flammability Rating Non-Flammable
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list