!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTI-GAS,O2,LEL,CO,H2S,SO2,CPO

MULTI-GAS,O2,LEL,CO,H2S,SO2,CPO

INDUSTRIAL SCIENTIFIC

MULTI-GAS,O2,LEL,CO,H2S,SO2,CPO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTI-GAS,O2,LEL,CO,H2S,SO2,CPO

MULTI-GAS,O2,LEL,CO,H2S,SO2,CPO

INDUSTRIAL SCIENTIFIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,086.58 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IDSMX6K1235201CPO
  • Mfr. Model # MX6-K1235201-CPO
  • UNSPSC # 46171613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

Multi-Gas Detector, Detects O2, LEL, CO, H2S, SO2, Sensor Range Carbon Monoxide 0 - 1,500 ppm, Hydrogen Sulfide 0 - 500 ppm, Oxygen 0-30 Percent vol, Sulfur Dioxide 0 - 150 ppm, 0 - 100 Percent LEL, Housing Colour Black, Operating Temp. Range -20 Degrees - 55 Degrees C (-4 Degrees - 131 Degrees F), Battery Life 24 hr., Display LCD, Height 5-5/16 In., Width 3-1/16 In., Depth 1-11/16 In., Includes Charger,certified pre-owned

Technical Specs

  • ItemMulti-Gas Detector
  • Gas TypeO2, LEL, CO, H2S, SO2
  • Resolution1% O2, 1% LEL, 1ppm CO, 1ppm H2S, 1ppm SO2
  • Operating Temp. Range-20 Degrees - 55 Degrees C (-4 Degrees - 131 Degrees F)
  • Alarm TypeUltra-Bright LEDs, Loud Audible, Vibrating
  • Battery Life24 hr.
  • StandardsUL, CSA
  • Height5-5/16"
  • Depth1-11/16"
  • Detects O2, LEL, CO, H2S, SO2
  • Sensor Range Carbon Monoxide 0 - 1,500 ppm, Hydrogen Sulfide 0 - 500 ppm, Oxygen 0-30% vol, Sulfur Dioxide 0 - 150 ppm, 0 - 100% LEL
  • Housing Colour Black
  • Alarm Setting Adjustable
  • Battery Type Lithium-Ion
  • Display LCD
  • Features 1 - 6 Gas Monitor, Full-Color LCD Display, (24) Sensor Options Including PID and IR, iNet(R) Ready and Docking Station(TM) Compatible
  • Width 3-1/16"
  • Includes Charger
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list