!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTI-GAS DETECTOR,3 IN H,5 IN W,YELLOW

MULTI-GAS DETECTOR,3 IN H,5 IN W,YELLOW

BW TECHNOLOGIES

MULTI-GAS DETECTOR,3 IN H,5 IN W,YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTI-GAS DETECTOR,3 IN H,5 IN W,YELLOW

MULTI-GAS DETECTOR,3 IN H,5 IN W,YELLOW

BW TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,186.85 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BWTCPDW5X1H1M1Y00
  • Mfr. Model # CPD-W5X1H1M1-Y-00
  • UNSPSC # 46000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.504 lbs

Technical Specs

  • ItemMulti-Gas Detector
  • Gas TypeCO, H2S, SO2, O2, NDIR-CH4, Catalytic LEL
  • ResolutionO2 (0.1% vol. Increments), LEL (1% LEL Increments), SO2 (0.1 ppm), CO (1 ppm Increments), H2S (1 ppm Increments), CL2 (0.1 ppm Increments)
  • Operating Temp. Range40 Degrees C to 60 Degrees C (-40 Degrees F to 140 Degrees F), -20 Degrees C to 60 Degrees C ( -4 Degrees F to 140 Degrees F )
  • Alarm TypeAudible, Vibrating, Visual
  • Battery Life2 yr
  • StandardsATEX, IEC Ex, FCCID, IC
  • Height3 in
  • Depth8 in
  • Detects Combustible Gas, Carbon Monoxide, Hydrogen Suflide, Sulfur Dioxide, Oxygen
  • Sensor Range O2 0-30%vol, LEL 0-100% LEL, CO 0-2000ppm, H2S 0-200ppm, SO2 0-150ppm
  • Housing Colour Yellow
  • Alarm Setting Adjustable User options only available via Device Configurator and Safety Suite Device Configurator
  • Battery Type Lithium-Ion
  • Display Monochrome
  • Features Simultaneously Detects Up to 4 Gas Hazards
  • Width 5 in
  • Series BW Flex
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list