!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTI-BIT SCREWDRIVER, SPANNER/TAMPER RESISTANT HEX/TAMPER RESISTANT TORX TIP, 14 TIPS

MULTI-BIT SCREWDRIVER, SPANNER/TAMPER RESISTANT HEX/TAMPER RESISTANT TORX TIP, 14 TIPS

WESTWARD

MULTI-BIT SCREWDRIVER, SPANNER/TAMPER RESISTANT HEX/TAMPER RESISTANT TORX TIP, 14 TIPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTI-BIT SCREWDRIVER, SPANNER/TAMPER RESISTANT HEX/TAMPER RESISTANT TORX TIP, 14 TIPS

MULTI-BIT SCREWDRIVER, SPANNER/TAMPER RESISTANT HEX/TAMPER RESISTANT TORX TIP, 14 TIPS

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $26.13 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP453U43
  • Mfr. Model # 453U43
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.555 lbs

Technical Specs

  • ItemMulti-Bit Screwdriver
  • Number of Pieces15
  • Sizes IncludedSpanner: SP6, SP10, SP8, SP12, Tamper-Resistant Hex: 1/8 in, 5/32 in, 9/64 in, 3/16 in, Tamper-Resistant Torx: T10, T15, T20, T27, T25, T30
  • Overall Length9 3/4 in
  • Grip StyleNon-Slip
  • Single/Double End BitsDouble End
  • RatchetingRatcheting
  • ESD SafeNot ESD Safe
  • Handle TypeMoulded
  • Corrosion ResistantCorrosion-Resistant
  • For Screw TypeHex, Spanner, Torx
  • Magnetized TipMagnetized Tip Not Included
  • Number of Bits7
  • Screwdriver StyleRatcheting Multi-Bit Screwdriver
  • Shank MaterialAlloy Steel
  • Tether ReadyNot Tether Ready
  • Number of Tips 14
  • Tip Style Spanner, Tamper-Resistant Hex, Tamper-Resistant Torx
  • Tip Size 1/8 in, 3/16 in, 5/32 in, 9/64 in, SP10, SP12, SP6, SP8, T10, T15, T20, T25, T27, T30
  • Drive Size 1/4 in
  • Bit Retainer Type Ball Bearing
  • Insulated Not Insulated
  • Non-Sparking Non-Sparking
  • Bit Storage In Handle
  • Bit Material Alloy Steel
  • Finish Black Oxide (Bits), Chrome (Shank)
  • Handle Material Plastic, Rubber
  • Measurement Type SAE
  • Replaceable Shank Shank Not Replaceable
  • Shank Length 3 9/16 in
  • Standards TXF-702
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list