!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTI-BIT SCREWDRIVER, PHILLIPS/SLOTTED/SQUARE/TORX/XENO TIP, 15 TIPS, 2¾ IN OVERALL L

MULTI-BIT SCREWDRIVER, PHILLIPS/SLOTTED/SQUARE/TORX/XENO TIP, 15 TIPS, 2¾ IN OVERALL L

WIHA TOOLS

MULTI-BIT SCREWDRIVER, PHILLIPS/SLOTTED/SQUARE/TORX/XENO TIP, 15 TIPS, 2¾ IN OVERALL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTI-BIT SCREWDRIVER, PHILLIPS/SLOTTED/SQUARE/TORX/XENO TIP, 15 TIPS, 2¾ IN OVERALL L

MULTI-BIT SCREWDRIVER, PHILLIPS/SLOTTED/SQUARE/TORX/XENO TIP, 15 TIPS, 2¾ IN OVERALL L

WIHA TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $350.41 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG26X282
  • Mfr. Model # 28390
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 381
  • Shipping Weight 0.72 lbs

Product Details

This multi-bit screwdriver has a length of 2¾ inches and is insulated. The multicomponent handle has a moulded style/type. It meets the standards for ASTM F1505, CSA, DIN 7437, EN/IEC 60900, NFPA70E, VDE 0682/part201. In addition, it is made of alloy steel, has a SAE measurement type, is corrosion-resistant, has a chrome finish, plus it is non-sparking, and is not tether ready with an ergonomic grip. This multi-bit screwdriver includes roll up pouch, 15 pieces.

Technical Specs

  • ItemMulti-Bit Screwdriver
  • Number of Pieces15
  • Sizes IncludedPhillips:#1 #2, Slotted: 3 mm, 4 mm, 5.5 mm, 6.5 mm, Square: #1, #2, Torx T8, T10, T15, T20, Xeno Terminal: #1 #2
  • Overall Length2 3/4 in
  • Grip StyleErgonomic
  • Container TypePouch
  • InsulatedInsulated
  • RatchetingNot Ratcheting
  • ESD SafeNot ESD Safe
  • Handle TypeMoulded
  • Corrosion ResistantCorrosion-Resistant
  • For Fastener Size6 mm
  • Handle MaterialMulticomponent
  • Measurement TypeSAE
  • Replaceable ShankShank Not Replaceable
  • Shank Length4 1/2 in
  • StandardsASTM F1505, CSA, DIN 7437, EN/IEC 60900, NFPA70E, VDE 0682/part201
  • Number of Tips 15
  • Tip Style Phillips, Slotted, Square, Torx, Xeno
  • Tip Size #1, #2, 3 mm, 4 mm, 5.5 mm, 6.5 mm, T8, T10, T15, T20
  • Drive Size 1/4 in
  • Bit Retainer Type Quick-Change
  • Single/Double End Bits Single End
  • Includes Roll Up Pouch
  • Non-Sparking Not Non-Sparking
  • Bit Storage Separate Case
  • Bit Material Alloy Steel
  • Finish Chrome
  • For Screw Type Phillips, Slotted, Square, Torx, Xeno Terminal
  • Magnetized Tip Magnetized Tip Not Included
  • Number of Bits 15
  • Screwdriver Style Insulated Multi-Bit Screwdriver
  • Shank Material Alloy Steel
  • Tether Ready Not Tether Ready
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list