!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTI-BIT SCREWDRIVER, ERGONOMIC HANDLE, 15 PIECES, TORX, CHROME, RUBBER OVERMOULD GRIP, 9 IN L

MULTI-BIT SCREWDRIVER, ERGONOMIC HANDLE, 15 PIECES, TORX, CHROME, RUBBER OVERMOULD GRIP, 9 IN L

MILWAUKEE

MULTI-BIT SCREWDRIVER, ERGONOMIC HANDLE, 15 PIECES, TORX, CHROME, RUBBER OVERMOULD GRIP, 9 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTI-BIT SCREWDRIVER, ERGONOMIC HANDLE, 15 PIECES, TORX, CHROME, RUBBER OVERMOULD GRIP, 9 IN L

MULTI-BIT SCREWDRIVER, ERGONOMIC HANDLE, 15 PIECES, TORX, CHROME, RUBBER OVERMOULD GRIP, 9 IN L

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $38.60 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-22-2907
  • Mfr. Model # 48-22-2907
  • UNSPSC # 27111734
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.61 lbs

Product Details

This multi-bit screwdriver has a length of 9 inches and is not insulated. The handle has an ergonomic style/type. In addition, it has a Torx measurement type, has a chrome finish, plus it is non-sparking, and is not tether ready with a rubber overmould grip. This multi-bit screwdriver includes 15 pieces.

Technical Specs

  • ItemMulti-Bit Screwdriver
  • Number of Pieces15
  • Sizes IncludedNut Driver: 1/4 in, Slotted: 1/4 in, 3/16 in, P1, P2, T7, T8, T9, T10, T15, T20, T25, T27, T30
  • Overall Length9 in
  • Grip StyleRubber Overmould
  • Single/Double End BitsSingle End
  • RatchetingNot Ratcheting
  • ESD SafeNot ESD Safe
  • Handle TypeErgonomic
  • For Screw TypeNut Driver, Phillips, Slotted, Torx
  • Measurement TypeTorx
  • Replaceable ShankReplaceable Shank
  • Tether ReadyNot Tether Ready
  • Number of Tips 13
  • Tip Style Nut Driver, Phillips, Slotted, Torx
  • Tip Size 1/4 in, 3/16 in, P1, P2, T7, T8, T9, T10, T15, T20, T25, T27, T30
  • Drive Size 3/16 in, 1/4 in
  • Bit Retainer Type Magnetic
  • Insulated Not Insulated
  • Non-Sparking Not Non-Sparking
  • Bit Storage In Handle
  • Finish Chrome
  • Magnetized Tip Magnetized Tip Not Included
  • Number of Bits 13
  • Screwdriver Style Multi-Bit Screwdriver
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list