!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTI-BIT SCREWDRIVER, ECX/PHILLIPS/SLOTTED/SQUARE TIP, 12 TIPS, 7 1/2 IN OVERALL L

MULTI-BIT SCREWDRIVER, ECX/PHILLIPS/SLOTTED/SQUARE TIP, 12 TIPS, 7 1/2 IN OVERALL L

MILWAUKEE

MULTI-BIT SCREWDRIVER, ECX/PHILLIPS/SLOTTED/SQUARE TIP, 12 TIPS, 7 1/2 IN OVERALL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTI-BIT SCREWDRIVER, ECX/PHILLIPS/SLOTTED/SQUARE TIP, 12 TIPS, 7 1/2 IN OVERALL L

MULTI-BIT SCREWDRIVER, ECX/PHILLIPS/SLOTTED/SQUARE TIP, 12 TIPS, 7 1/2 IN OVERALL L

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $33.85 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG483K40
  • Mfr. Model # 48-22-2880
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.575 lbs

Product Details

This multi-bit screwdriver has a length of 7½ inches and is not insulated. The multicomponent handle has a moulded style/type. In addition, it is made of alloy steel, has a SAE measurement type, is corrosion-resistant, has a chrome finish, plus it is non-sparking, and is not tether ready with an ergonomic grip. This multi-bit screwdriver includes 12 pieces.

Technical Specs

  • ItemMulti-Bit Screwdriver
  • Number of Pieces12
  • Sizes IncludedECX: #1, #2, Nut Driver 1/4 in, 5/16 in, 3/8 in, 1/2 in, Phillips: #1, #2, Robertson Square Recess: #1, #2, Slotted: 3/16 in, 1/4 in
  • Overall Length7 1/2 in
  • Grip StyleErgonomic
  • Single/Double End BitsDouble End
  • RatchetingNot Ratcheting
  • ESD SafeNot ESD Safe
  • Handle TypeMoulded
  • Corrosion ResistantCorrosion-Resistant
  • For Screw TypePhillips, Slotted, Square
  • Magnetized TipMagnetized Tip Not Included
  • Number of Bits6
  • Screwdriver StyleGeneral Purpose Multi-Bit Screwdriver
  • Shank MaterialAlloy Steel
  • Number of Tips 12
  • Tip Style ECX, Phillips, Slotted, Square
  • Tip Size #1, #2, 1/4 in, 3/16 in, SQ1, SQ2
  • Drive Size 3/16 in, 1/4 in, 5/16 in, 1/2 in
  • Bit Retainer Type Locking
  • Insulated Not Insulated
  • Non-Sparking Not Non-Sparking
  • Bit Storage In Handle
  • Bit Material Alloy Steel
  • Finish Chrome
  • Handle Material Multicomponent
  • Measurement Type SAE
  • Replaceable Shank Shank Not Replaceable
  • Shank Length 6 in
  • Tether Ready Not Tether Ready
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list