!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTI-ANGLE VISE, LIGHT-DUTY, 2 1/2 IN JAW FACE W, 2 1/4 IN MAX JAW OPENING, SMOOTH

MULTI-ANGLE VISE, LIGHT-DUTY, 2 1/2 IN JAW FACE W, 2 1/4 IN MAX JAW OPENING, SMOOTH

PANAVISE

MULTI-ANGLE VISE, LIGHT-DUTY, 2 1/2 IN JAW FACE W, 2 1/4 IN MAX JAW OPENING, SMOOTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTI-ANGLE VISE, LIGHT-DUTY, 2 1/2 IN JAW FACE W, 2 1/4 IN MAX JAW OPENING, SMOOTH

MULTI-ANGLE VISE, LIGHT-DUTY, 2 1/2 IN JAW FACE W, 2 1/4 IN MAX JAW OPENING, SMOOTH

PANAVISE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $223.04 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3KZK2
  • Mfr. Model # 381
  • UNSPSC # 27112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.3 lbs

Technical Specs

  • ItemVacuum Vise
  • Jaw Opening - Maximum2 3/4 in
  • Throat Depth2 3/4 in
  • Base TypeSwivel
  • Jaw Pad MaterialRubber
  • Base Mount TypeVacuum
  • FeaturesThis Portable Hobbyist Vise Attaches Securely to Any Non-Porous Surface And, be Re-Locked. Comes with Non-Slip Rubber Pads for Vise Jaws., By Releasing the Locking Ring can Rotate and Swivel and
  • Jaw MaterialNylon
  • Number of Lock Down Bolts1
  • Overall Height7 5/8 in
  • Overall Width4 1/8 in
  • Jaw Face Width 2 3/4 in
  • Rotation Angle 360 Degrees
  • Jaw Face Type V-Grooved
  • Vise Type Multi-Angle Precision Vise
  • Base Material Aluminum
  • Base Swivel Angle 360 Degrees
  • Head Tilt 90 Degrees
  • Mounting Hole Diameter 5/8 in
  • Number of Mounting Holes 3
  • Overall Length 7 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms