!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EXHAUST MUFFLER, 1/2 IN NPT THREAD, 7/8 IN HEX SIZE, NICKEL PLATED STEEL, BRONZE

EXHAUST MUFFLER, 1/2 IN NPT THREAD, 7/8 IN HEX SIZE, NICKEL PLATED STEEL, BRONZE

SPEEDAIRE

EXHAUST MUFFLER, 1/2 IN NPT THREAD, 7/8 IN HEX SIZE, NICKEL PLATED STEEL, BRONZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXHAUST MUFFLER, 1/2 IN NPT THREAD, 7/8 IN HEX SIZE, NICKEL PLATED STEEL, BRONZE

EXHAUST MUFFLER, 1/2 IN NPT THREAD, 7/8 IN HEX SIZE, NICKEL PLATED STEEL, BRONZE

SPEEDAIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.60 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SDR1A328
  • Mfr. Model # 1A328
  • UNSPSC # 27131609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Product Details

Pneumatic Control Mufflers, Maximum operating pressure: 300 PSI. Operating temperature range: 35 Degrees F to 300 Degrees F (except SDR1EJX3, which has maximum temperature of 160 Degrees F. Muffler filters reduce exhaust noise levels to acceptable OSHA requirements. 40-micron porous sintered bronze element.

Technical Specs

  • ItemExhaust Muffler
  • Air Inlet TypeNPT
  • Filter Element MaterialBronze
  • Maximum Operating Temperature300 Degrees F
  • Overall Length1 7/8 in
  • Air Inlet Size 1/2 in
  • Hex Size 7/8 in
  • Maximum Operating Pressure 300 psi
  • Fitting Material Nickel Plated Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list