!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SQUARE MOTORIZED CONTROL DAMPER, 12¾ IN L, 63 IN H, 63 IN W, 1½ IN FLANGE W, STEEL

SQUARE MOTORIZED CONTROL DAMPER, 12¾ IN L, 63 IN H, 63 IN W, 1½ IN FLANGE W, STEEL

DAYTON

SQUARE MOTORIZED CONTROL DAMPER, 12¾ IN L, 63 IN H, 63 IN W, 1½ IN FLANGE W, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SQUARE MOTORIZED CONTROL DAMPER, 12¾ IN L, 63 IN H, 63 IN W, 1½ IN FLANGE W, STEEL

SQUARE MOTORIZED CONTROL DAMPER, 12¾ IN L, 63 IN H, 63 IN W, 1½ IN FLANGE W, STEEL

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,628.37 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3C733
  • Mfr. Model # 3C733
  • UNSPSC # 40101504
  • CATALOGUE PAGE # 1859
  • Shipping Weight 138.0 lbs

Product Details

This GMD-SP series control damper is made of steel. It measures 63 inch width, 63 inch height, 12¾ inch length. This control damper has one phase, 50/60 Hz, 63 inch diameter, and 3 Amps.

Technical Specs

  • ItemControl Damper
  • Number of Panels2
  • Overall Length12 3/4 in
  • For Duct ShapeSquare
  • Frame Material Thickness14 ga
  • Maximum Air Pressure4 in wg
  • Rough Opening Length61 in
  • Damper TypeDynamic
  • Nameplate Voltage24V DC, 240V AC
  • Closure Pressure Rating4 in wc
  • Closure Velocity Rating3,500 fpm
  • CounterbalancedNot Counterbalanced
  • Mounting PositionHorizontal, Vertical
  • Pressure Drop @ 1000 fpm (AMCA 5.2)0.18 in wg
  • Frame Less Flange60 sq in
  • Jamb Seal MaterialStainless Steel
  • StandardsNEC, OSHA
  • Maximum Temperature Rating122 Degrees F
  • Full Load Current3 A
  • Bushing MaterialBrass
  • Damper FinishPlain
  • Frame MaterialSteel
  • Frequency50/60 Hz
  • Damper Application Motorized
  • Overall Height 63 in
  • Rough Opening Shape Square
  • Overall Width 63 in
  • Blade Material Galvanized Steel
  • Overall Diameter 63 in
  • Rough Opening Width 61 in
  • Maximum Air Velocity 3,500 fpm
  • Rough Opening Diameter 61 in
  • Blade Orientation Parallel Blades
  • Blade Type Flat Blade
  • Free Area 23.3 sq ft
  • Switch Action Normally Open
  • Flange Type Reversed Flange
  • Flange Width 1 1/2 in
  • Airflow Direction Horizontal, Vertical
  • Phase 1
  • Includes Motor Motor Included
  • Axle Material Plated Steel
  • Blade Material Thickness 16 ga
  • Series GMD-SP
  • Motor Bracket Extension 10 1/4 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list