!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MTR,SH POLE,1/10HP,1550,115/208-230

MTR,SH POLE,1/10HP,1550,115/208-230

CENTURY

MTR,SH POLE,1/10HP,1550,115/208-230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MTR,SH POLE,1/10HP,1550,115/208-230

MTR,SH POLE,1/10HP,1550,115/208-230

CENTURY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $334.66 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # AOSRF4400
  • Mfr. Model # RF4400
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.15 lbs

Technical Specs

  • ItemHVAC Motor
  • PhaseSingle
  • HP1/10
  • No. of Speeds1
  • Full Load Amps4.0/2.0 A
  • Usable @ 208VUsable @ 208V
  • Motor Thermal ProtectionAuto
  • Motor Service Factor1
  • Motor Shaft RotationCWSE
  • Duty CycleContinuous
  • Motor Enclosure DesignOpen Air-Over
  • Motor Mounting PositionAll Angle
  • Shaft Dia.3/8 in
  • Motor BearingsSleeve
  • Overall Length7 3/16 in
  • Mounting Holes(4) #10-32
  • Stud Quantity4
  • Mounting Stud Pattern2 1/2 in x 2 1/2 in
  • Mounting Stud LocationShaft End
  • Ring to Ring Center4 9/16 in
  • StandardsCSA Certified, UL Recognized
  • IncludesExtended Studs, Hex Nuts, Mounting Clamps, Mounting Ring Adaptors, Resilient Rings
  • Voltage Compatibility115/200 to 230V AC, 115/208 to 230V AC, 115V AC, 208 to 230V AC
  • Motor Sub Application Refrigerator/Freezer
  • Motor Design Shaded Pole
  • Nameplate RPM 1,550 RPM
  • Voltage 115/208 to 230V AC
  • Frame 42Y
  • Usable @ 200V Not Usable @ 200V
  • Hz 60 Hz
  • Ins. Class A
  • Max. Ambient Temp. 40 Degrees C
  • Lead Length 29 in
  • Motor Mounting Type Stud
  • Number of Shafts 1
  • Shaft Length 2 1/4 in
  • Motor Shaft Design Flat
  • Length Less Shaft 4 15/16 in
  • Body Dia. 5 in
  • Weight 10 lb
  • Bolt Circle Dia. 3 1/2 in
  • Stud Size #10-32
  • Resilient Ring Dia. 2 1/4 in
  • Capacitor Required Capacitor Not Required
  • RPM Range 1,501 to 1,600
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list