!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CART WITH VERTICAL DIVIDER RAIL FOR ROUND & RECTANGULAR TABLES, VINYL COATED

CART WITH VERTICAL DIVIDER RAIL FOR ROUND & RECTANGULAR TABLES, VINYL COATED

RAYMOND PRODUCTS

CART WITH VERTICAL DIVIDER RAIL FOR ROUND & RECTANGULAR TABLES, VINYL COATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CART WITH VERTICAL DIVIDER RAIL FOR ROUND & RECTANGULAR TABLES, VINYL COATED

CART WITH VERTICAL DIVIDER RAIL FOR ROUND & RECTANGULAR TABLES, VINYL COATED

RAYMOND PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,335.16 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RAY3771
  • Mfr. Model # 3771
  • UNSPSC # 56121302
  • CATALOGUE PAGE # 637
  • Shipping Weight 92.0 lbs

Technical Specs

  • ItemCart for Tables
  • For Maximum Chair Width4 3/4 in
  • Caster Wheel TypeStandard
  • Caster Brake TypeSide Pedal Brake
  • Caster/Wheel Configuration(2) Rigid Casters, (2) Swivel Casters
  • Frame ColourRed
  • Frame MaterialSteel
  • Adjustable HeightNon-Adjustable
  • Handle Height4 in
  • Number of Rails2
  • Overall Length48 in
  • Overall Height52 in
  • Load Capacity 1,600 lb
  • Caster Wheel Dia. 5 in
  • Caster Mounting Type Plate
  • Caster Wheel/Tread Material Phenolic
  • Caster/Wheel Mounting Location Standard
  • Frame Finish/Coating Vinyl Coated
  • Handle Type Raised
  • Frame Gauge 16 ga
  • Hanger Width 2 in
  • Rail Type Fixed
  • Overall Width 24 in
  • Caster Wheel Width 2 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list