!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MOUNTING BRACKET: STEEL, FOR 7000 REEL SERIES, BLACK

MOUNTING BRACKET: STEEL, FOR 7000 REEL SERIES, BLACK

REELCRAFT

MOUNTING BRACKET: STEEL, FOR 7000 REEL SERIES, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOUNTING BRACKET: STEEL, FOR 7000 REEL SERIES, BLACK

MOUNTING BRACKET: STEEL, FOR 7000 REEL SERIES, BLACK

REELCRAFT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $635.20 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RLC600295
  • Mfr. Model # 600295
  • UNSPSC # 31162500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.05 lbs

Product Details

Corrosion-resistant all-steel construction. Save workspace and installation time by allowing multiple reels to be mounted together from ceiling I-beams.

Technical Specs

  • ItemMounting Bracket
  • Base Motion TypeStationary
  • For Use With Mfr. Model Number7600 OHP1, 7650 OHP1, 7650 OLP1, 7800 OLP1, 7850 OLP1, 7850 OLPSW57 1, 7850 OMP1, 7925 OLP1, F7925 OLP1, PW7600 OHP1, PW7650 OHP1, TH7450 OMP1, TW7450 OLP1, TW7450 OLPT1, TW7460 OLP1, TW7460 OLPT1
  • Mounting LocationI-beam
  • Mount Base Width24 in
  • For Number of Reels 2
  • Bracket Material Steel
  • For Reel Series 7000
  • Colour Black
  • Mount Base Height 14 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list