!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MOUNTING BRACKET,GREY,STEEL

MOUNTING BRACKET,GREY,STEEL

DAYTON

MOUNTING BRACKET,GREY,STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
MOUNTING BRACKET,GREY,STEEL

MOUNTING BRACKET,GREY,STEEL

DAYTON

Clearance Price :
$36.34 / EACH

Your Price : $145.37 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1ZCP8
  • Mfr. Model # 1ZCP8
  • UNSPSC # 40101602
  • CATALOGUE PAGE # 1836
  • Shipping Weight 10.72 lbs

Technical Specs

  • ItemMounting Bracket
  • MaterialSteel
  • Length32 in
  • Height24 1/4 in
  • ColourGrey
  • MountingI-Beam
  • Fan Accessory Type Mounting Bracket
  • For Use With Dayton Yoke-Mounted Non-Oscillating Air Circulator Heads Up Through 30 in, Except Greenhouse Fans
  • Width 2 3/4 in
  • Finish Grey Polyester Powder Coat
  • Includes Assembly Hardware, Brackets, Secondary Safety Support Cable, Yoke Adapter
  • Product Type Mounting Bracket
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list