Discontinued with Replacement
MOUNTING BRACKET,GREY,STEEL
MOUNTING BRACKET,GREY,STEEL
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
MOUNTING BRACKET,GREY,STEEL
Sale Price :
$20.82 / EACH
Offer ends 30 Apr 2025
Your Price
:
$41.65
/ EACH
Technical Specs
- ItemMounting Bracket
- MaterialSteel
- Length14 1/2 in
- Height14 1/2 in
- ColourGrey
- MountingCeiling/Wall/Post
- Fan Accessory Type Mounting Bracket
- For Use With Dayton Yoke-Mounted Air Circulator Heads Up Through 30 in, Except Ceiling-Mounted Oscillating and Ceiling-Mounted Greenhouse Fans
- Width 2 in
- Finish Grey Polyester Powder Coat
- Includes Assembly Hardware, Secondary Safety Support Cable
- Product Type Mounting Bracket
- Country of Origin China
(subject to change)
Alternate Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$213.18
/ EACH
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$44.59
/ EACH
Related Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$435.43
/ EACH
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$377.18
/ EACH