!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CABLE TIE MOUNT, NYLON 6/6, NATURAL, 1.13 IN W, 0.34 IN H, 1.13 IN, 100 PK

CABLE TIE MOUNT, NYLON 6/6, NATURAL, 1.13 IN W, 0.34 IN H, 1.13 IN, 100 PK

TYRAP

CABLE TIE MOUNT, NYLON 6/6, NATURAL, 1.13 IN W, 0.34 IN H, 1.13 IN, 100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABLE TIE MOUNT, NYLON 6/6, NATURAL, 1.13 IN W, 0.34 IN H, 1.13 IN, 100 PK

CABLE TIE MOUNT, NYLON 6/6, NATURAL, 1.13 IN W, 0.34 IN H, 1.13 IN, 100 PK

TYRAP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $257.80 / PACKAGE of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # TBSTC5347APK
  • Mfr. Model # TC5347A
  • UNSPSC # 39121717
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Product Details

This cable tie mount is made of nylon 6/6, and is natural colour. In addition, it meets the standards for RoHS3 compliant, TSCA Section 6(h) compliant. It has length of 1.1three inches, width of 1.1three inches, and a height of 0.34 inch. It is for use with cable Tie. 150 Degrees F maximum temperature, and -32 Degrees F minimum temperature.

Technical Specs

  • ItemCable Tie Mount
  • MaterialNylon 6/6
  • Length1.13 in
  • Height0.34 in
  • Screw Mount Hole Size#8
  • Max. Temp. Rating150 Degrees F
  • Mounting Method Adhesive Mount
  • Colour Natural
  • Width 1.13 in
  • For Use With Cable Tie
  • Standards RoHS3 Compliant, TSCA Section 6(h) Compliant
  • Min. Temp. Rating -32 Degrees F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list