AIR FRESHENER REFILL, MICROBURST 3000, 2.6 OZ CONTAINER SIZE, 12 PK
AIR FRESHENER REFILL, MICROBURST 3000, 2.6 OZ CONTAINER SIZE, 12 PK
RUBBERMAID
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
AIR FRESHENER REFILL, MICROBURST 3000, 2.6 OZ CONTAINER SIZE, 12 PK
Technical Specs
- ItemAir Freshener Refill
- FragranceMountain Peaks
- Container Size2.6 oz
- Refill Life168 day
- Coverage6,000 cu ft
- Compatible Mfg. Model Number1793532
- Length7 1/2 in
- Height5 1/2 in
- Net Weight3 lb
- Air Freshener Form Liquid
- Refill Type Aerosol Spray
- Product Series Microburst 3000
- NSF Rating Not Rated
- Colour Yellow
- VOC Content Less than 63%
- Width 5 3/4 in
- Standards ACGIH, OSHA
- Country of Origin United States
(subject to change)
Alternate Products
-
RUBBERMAID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$17.99
/ EACH
-
RUBBERMAID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$17.99
/ EACH
-
RUBBERMAID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$17.99
/ EACH