!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MOTORIZED KIT FOR HOUSEKEEPING CART, BLACK, PLASTIC, 17 3/8 IN W X 24 3/8 IN L X 10 IN H

MOTORIZED KIT FOR HOUSEKEEPING CART, BLACK, PLASTIC, 17 3/8 IN W X 24 3/8 IN L X 10 IN H

RUBBERMAID

MOTORIZED KIT FOR HOUSEKEEPING CART, BLACK, PLASTIC, 17 3/8 IN W X 24 3/8 IN L X 10 IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOTORIZED KIT FOR HOUSEKEEPING CART, BLACK, PLASTIC, 17 3/8 IN W X 24 3/8 IN L X 10 IN H

MOTORIZED KIT FOR HOUSEKEEPING CART, BLACK, PLASTIC, 17 3/8 IN W X 24 3/8 IN L X 10 IN H

RUBBERMAID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,418.33 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RBB2173556
  • Mfr. Model # 2173556
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.07 lbs

Product Details

This black motorized kit for housekeeping cart is made of plastic, features centralized control system with variable speed from 0 to 2 mph with forward/reverse settings, motorized drive wheels reduce the effort required to move up to 350 lb to help quickly move heavy loads, rechargeable battery runs a full shift and can be easily changed out to reduce any unnecessary downtime, removable key prevents unauthorized use of power, retrofit kit motorizes new or existing rcp housekeeping carts.

Technical Specs

  • ItemMotorized Kit for Housekeeping Cart
  • Overall Height10 in
  • Product TypeMotorized Kit for Housekeeping Carts
  • MaterialPlastic
  • FeaturesCentralized Control System Features Variable Speed from 0 to 2 mph with Forward and Reverse Settings, Motorized Drive Wheels Reduce the Effort Required to Move up to 350 lb to Help Quickly Move Heavy Loads, Rechargeable Battery Runs a Full Shift and can be Easily Changed Out to Reduce any Unnecessary Downtime, Removable Key Prevents Unauthorized Use of Power, Retrofit Kit Adds Motorized Power to New or Existing RCP Housekeeping Carts
  • Colour Black
  • Overall Length 24 3/8 in
  • Overall Width 17 3/8 in
  • Compatible Manufacturer Part Number 1969596, FG6189/90/91/92, FG9T1900
  • Includes Battery, Charger, (2) Keys, (2) Motorized Drive Wheels, Hand-Activated Control
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list